Shop All Step Key Stock
Mak-A-Key
Step Key Stock 2, 1/2 in Top W, 1/4 in Top Step H, 5/8 in Bottom W, 5/16 in Lower Step H
Mfr # SKO15-2
Zoro # G9158390
$13.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- System of Measurement Inch
- Type 2
- Top Width (In.) 1/2 in
- Top Step Height (In.) 1/4 in
- Bottom Width (In.) 5/8 in
Product Information
- Brand Mak-A-Key
- MFR # SKO15-2
- Zoro # G9158390
- Country of Origin United States
- Category Step Key Stock
Dimensions
Top Width (In.) | 1/2 in |
Top Step Height (In.) | 1/4 in |
Bottom Width (In.) | 5/8 in |
Lower Step Height (In.) | 5/16 in |
Length | 12 in |
Details
Item | Step Key Stock |
System of Measurement | Inch |
Type | 2 |
Description
Step,Key Stock,1/2"x5/8"x1ft,Type2 ZcOv
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Grade A325, 5/8"-11 Structural Bolt, Plain Steel, 6 in L, 10 PK (U04006.062.0600)
- ZORO SELECT Common Nail, 4 in L, 20D, Steel, Bright Finish, 6 ga, 31 PK (4NEP1)
- ZORO SELECT Free-Running Helical Insert Repair Kit, M22-2.50 (82184)
- SUBURBAN BOLT AND SUPPLY 5/32 X 7/16 ROLL PIN ZINC (A0570100028Z)
- MAK-A-KEY Step Key Stock 2, 1/4 in Top W, 1/8 in Top Step H, 3/8 in Bottom W, 3/16 in Lower Step H (SKS06-2)
- MAK-A-KEY Step Key Stock 2, 3/16 in Top W, 3/32 in Top Step H, 1/4 in Bottom W, 1/8 in Lower Step H (SKO03-2)
- MAK-A-KEY Step Key Stock 2, 1/4 in Top W, 1/8 in Top Step H, 5/16 in Bottom W, 1/8 in Lower Step H (SKO04-2)
- MAK-A-KEY Step Key Stock 1, 5/16 in Top W, 5/32 in Top Step H, 3/8 in Bottom W, 3/16 in Lower Step H (SK08-1)
- MAK-A-KEY Step Key Stock 2, 1/4 in Top W, 1/8 in Top Step H, 5/16 in Bottom W, 1/8 in Lower Step H (SK04-2)
- MAK-A-KEY Step Key Stock 2, 1/4 in Top W, 1/8 in Top Step H, 3/8 in Bottom W, 1/8 in Lower Step H (SKS05-2)
- STANLEY Keystock Square 3/8X12 (N180-190)
- Mak-A-Key Step Key Stock