Shop All Oversized Key Stock
Mak-A-Key
Oversized Key Stock, 36 in L, 3/4 in W, 3/4 in H, Carbon Steel
Mfr # 3607500750-36
Zoro # G9111131
product price: $31.19
/ea
$31.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Oversized
- Length 36 in
- Material Carbon Steel
- Finish Zinc Clear Trivalent
- Rockwell Hardness HRB 50 Min
Product Information
- Brand Mak-A-Key
- MFR # 3607500750-36
- Zoro # G9111131
- Country of Origin United States
- Category Oversized Key Stock
Dimensions
Length | 36 in |
Width | 3/4 in |
Height | 3/4 in |
Details
Item | Key Stock |
Type | Oversized |
Material | Carbon Steel |
Finish | Zinc Clear Trivalent |
Rockwell Hardness | HRB 50 Min |
Description
Key Stock,3/4x3/4x36 In.,Carbon,Z3,Oversize
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MIDWEST FASTENER #8-32 x 2 in Phillips Flat Machine Screw, Plain Stainless Steel, 100 PK (07177)
- ZORO SELECT Flat Washer, Fits Bolt Size M20 , Steel Zinc Yellow Finish, 10 PK (M38211.200.0001)
- AMPG Shoulder Screw, 1/4"-20 Thr Sz, 35 mm Thr Lg, 18 mm Shoulder Lg, Steel (Z4476-BX)
- ZORO SELECT Hex Weld Nut, #8-32, Steel, 7/16 in Wd, 23/32 in Lg, 3/32 in Ht, 50 PK (1LAG4)
- MAK-A-KEY Oversized Key Stock, 36 in L, 5/8 in W, 5/8 in H, Carbon Steel (3606250625-36)
- MAK-A-KEY Oversized Key Stock, 36 in L, 1/4 in W, 1/4 in H, Carbon Steel (3602500250-36)
- MAK-A-KEY Oversized Key Stock, 36 in L, 1/2 in W, 1/2 in H, Carbon Steel (3605000500-36)
- MAK-A-KEY Oversized Key Stock, 12 in L, 5/8 in W, 1/2 in H, Carbon Steel (3605000625-12)
- MAK-A-KEY Oversized Key Stock, 12 in L, 3/8 in W, 3/8 in H, Carbon Steel (3503750375-12)
- MAK-A-KEY Oversized Key Stock, 36 in L, 1-1/4 in W, 3/4 in H, Carbon Steel (3507501250-36)
- ZORO SELECT Oversized Key Stock, 12 in L, 3/16 in W, 7/16 in H, Carbon Steel (WWG360187043712)
- Mak-A-Key Oversized Key Stock