Shop All Oversized Key Stock
Mak-A-Key
Oversized Key Stock, 36 in L, 1/2 in W, 1/2 in H, Carbon Steel
Mfr # 3605000500-36
Zoro # G9111061
product price: $15.79
/ea
Sold in multiples of 2 for $31.58
$31.58
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Oversized
- Length 36 in
- Material Carbon Steel
- Finish Zinc Clear Trivalent
- Rockwell Hardness HRB 50 Min
Product Information
- Brand Mak-A-Key
- MFR # 3605000500-36
- Zoro # G9111061
- Country of Origin United States
- Category Oversized Key Stock
Dimensions
Length | 36 in |
Width | 1/2 in |
Height | 1/2 in |
Details
Item | Key Stock |
Type | Oversized |
Material | Carbon Steel |
Finish | Zinc Clear Trivalent |
Rockwell Hardness | HRB 50 Min |
Description
Key Stock,1/2x1/2x36 In.,Carbon,Z3,Oversize
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- A & I PRODUCTS Woodruff Key, 5/16 x 1 in Key Size, 1009 SAE Number (A-WK30)
- MIDWEST FASTENER M5-0.80 x 10 mm Phillips Pan Machine Screw, Zinc Plated Steel, 50 PK (51558)
- ZORO SELECT Class 10.9, M16-2.00 Hex Head Cap Screw, Zinc Yellow Steel, 100 mm L, 10 PK (M04104.160.0100)
- MKT FASTENING Single Lag Shield, 1/2" Dia, 1-5/16" L, Alloy Steel Plain, 25 PK (6104000)
- MAK-A-KEY Oversized Key Stock, 36 in L, 5/8 in W, 5/8 in H, Carbon Steel (3606250625-36)
- MAK-A-KEY Oversized Key Stock, 36 in L, 3/4 in W, 3/4 in H, Carbon Steel (3607500750-36)
- MAK-A-KEY Oversized Key Stock, 36 in L, 1/4 in W, 1/4 in H, Carbon Steel (3602500250-36)
- MAK-A-KEY Oversized Key Stock, 12 in L, 3/4 in W, 1/2 in H, Carbon Steel (3605000750-12)
- MAK-A-KEY Oversized Key Stock, 305 mm L, 14 mm W, 9 mm H, Carbon Steel (361409-305)
- MAK-A-KEY Oversized Key Stock, 12 in L, 3/8 in W, 3/8 in H, Carbon Steel (3503750375-12)
- ZORO SELECT Oversized Key Stock, 12 in L, 5/8 in W, 5/8 in H, Carbon Steel (WWG360625062512)
- Mak-A-Key Oversized Key Stock