Shop All Oversized Key Stock
Mak-A-Key
Oversized Key Stock, 305 mm L, 18 mm W, 11 mm H, Carbon Steel
Mfr # 361811-1000
Zoro # G9111308
$23.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Oversized
- Length 305 mm
- Width 18 mm
- Height 11 mm
- Material Carbon Steel
Product Information
- Brand Mak-A-Key
- MFR # 361811-1000
- Zoro # G9111308
- Country of Origin United States
- Category Oversized Key Stock
Dimensions
Length | 305 mm |
Width | 18 mm |
Height | 11 mm |
Details
Item | Key Stock |
Type | Oversized |
Material | Carbon Steel |
Finish | Zinc Clear Trivalent |
Rockwell Hardness | HRB 87 |
Description
Key Stock,C45K,Z3,Oversze,18mmx11x1m
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT #8-32 x 3/16 in Slotted Binding Machine Screw, Plain 18-8 Stainless Steel, 100 PK (U51140.016.0018)
- ZORO SELECT M6-1.00 Socket Head Cap Screw, Zinc Plated Steel, 40 mm Length, 100 PK (M07160.060.0040)
- ZORO SELECT Spring Nut, #8, J Shape, Steel, Not Graded, Phosphate Finish, 50 PK (1LAZ5)
- ZORO SELECT Safety Pin, Carbon Steel, Not Graded, Zinc Plated, 1/4 in Pin Dia, 2 1/2 in Usbl L, 3 1/16 in L (U39683.025.0250)
- MAK-A-KEY Oversized Key Stock, 12 in L, 3/8 in W, 3/8 in H, Carbon Steel (3503750375-12)
- MAK-A-KEY Oversized Key Stock, 12 in L, 3/8 in W, 3/8 in H, Steel (3003750375-12)
- MAK-A-KEY Oversized Key Stock, 12 in L, 7/8 in W, 7/8 in H, Stainless Steel (8008750875-12)
- MAK-A-KEY Oversized Key Stock, 36 in L, 1-1/4 in W, 3/4 in H, Carbon Steel (3507501250-36)
- MAK-A-KEY Oversized Key Stock, 12 in L, 5/8 in W, 1/2 in H, Carbon Steel (3605000625-12)
- MAK-A-KEY Oversized Key Stock, 305 mm L, 6 mm W, 6 mm H, Stainless Steel (700606-1000)
- MAK-A-KEY Oversized Key Stock, 12 in L, 3/4 in W, 1/2 in H, Carbon Steel (3605000750-12)
- Mak-A-Key Oversized Key Stock