Shop All Oversized Key Stock
Mak-A-Key
Oversized Key Stock, 12 in L, 5/8 in W, 9/16 in H, Carbon Steel
Mfr # 3105620625-12
Zoro # G9109479
product price: $12.99
/ea
Sold in multiples of 2 for $25.98
$25.98
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Oversized
- Length 12 in
- Width 5/8 in
- Height 9/16 in
- Material Carbon Steel
Product Information
- Brand Mak-A-Key
- MFR # 3105620625-12
- Zoro # G9109479
- Country of Origin United States
- Category Oversized Key Stock
Dimensions
Length | 12 in |
Width | 5/8 in |
Height | 9/16 in |
Details
Item | Key Stock |
Type | Oversized |
Material | Carbon Steel |
Finish | Zinc Clear Trivalent |
Rockwell Hardness | HRB 50 Min |
Description
Key Stock,Znc Clear Trivalnt,9/16x5/8x12
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MIDWEST FASTENER #12-24 x 3/8 in Phillips Pan Machine Screw, Zinc Plated Steel, 35 PK (32041)
- ZORO SELECT Not Graded, 5/8"-18 Hex Head Cap Screw, Plain 18-8 Stainless Steel, 4-1/2 in L, 5 PK (U51007.062.0450)
- ZORO SELECT Fully Threaded Rod, 3/4"-10, 12 ft, Steel, Grade A, Zinc Plated Finish (U20300.075.9999)
- ZORO SELECT Class 8.8, M5 Hex Head Cap Screw, Zinc Plated Steel, 25 mm L, 100 PK (M01210.050.0025)
- MAK-A-KEY Oversized Key Stock, 305 mm L, 14 mm W, 12 mm H, Carbon Steel (301412-305)
- MAK-A-KEY Oversized Key Stock, 36 in L, 1/4 in W, 1/4 in H, Carbon Steel (3602500250-36)
- MAK-A-KEY Oversized Key Stock, 12 in L, 3/4 in W, 1/2 in H, Carbon Steel (3605000750-12)
- MAK-A-KEY Oversized Key Stock, 12 in L, 1/4 in W, 1/4 in H, Steel (3002500250-12)
- MAK-A-KEY Oversized Key Stock, 36 in L, 1/4 in W, 1/4 in H, Carbon Steel (3502500250-36)
- MAK-A-KEY Oversized Key Stock, 72 in L, 1/2 in W, 1/2 in H, Carbon Steel (3505000500-72)
- ZORO SELECT Oversized Key Stock, 12 in L, 11/16 in W, 11/16 in H, Carbon Steel (WWG350687068712)
- Mak-A-Key Oversized Key Stock