Shop All Key Stock Assortments
Mak-A-Key
Key Stock Assortment, Zinc & Yellow Plated, 31 Pieces
Mfr # DISP-KSMZY031
Zoro # G9113995
product price: $80.15
/ea
Free Shipping & Returns
$80.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- System of Measurement Metric
- Finish Zinc & Yellow Plated
- Number of Pieces 31
- Includes 311010-305 (3); 310404-305 (5); 310606-305 (5); 310505-305 (5); 310808-305 (5); 311212-305 (3); 310707-305 (5)
- Contains 311010-305 (3); 310404-305 (5); 310606-305 (5); 310505-305 (5); 310808-305 (5); 311212-305 (3); 310707-305 (5)
Product Information
- Brand Mak-A-Key
- MFR # DISP-KSMZY031
- Zoro # G9113995
- Country of Origin United States
- Category Key Stock Assortments
Details
Item | Key Stock Assortment |
System of Measurement | Metric |
Finish | Zinc & Yellow Plated |
Number of Pieces | 31 |
Includes | 311010-305 (3); 310404-305 (5); 310606-305 (5); 310505-305 (5); 310808-305 (5); 311212-305 (3); 310707-305 (5) |
Contains | 311010-305 (3); 310404-305 (5); 310606-305 (5); 310505-305 (5); 310808-305 (5); 311212-305 (3); 310707-305 (5) |
Description
Metrc Keystck Assrtmnt,Znc,31 pcs.,1 ft.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Class 10.9, M12-1.75 Hex Head Cap Screw, Black Oxide Steel, 55 mm L, 50 PK (M04100.120.0055)
- MIDWEST FASTENER #10-24 x 1/2 in Spanner Pan Machine Screw, Plain Stainless Steel, 8 PK (70991)
- ZORO SELECT M16-2.00 Socket Head Cap Screw, Black Oxide Steel, 140 mm Length, 40 PK (L07000.160.0140)
- TAMPER-PRUF SCREWS #10-24 x 1/2 in Torx Button Tamper Resistant Screw, 18-8 Stainless Steel, Plain Finish, 50 PK (91120)
- MAK-A-KEY Oversized Key Stock Assortment, Steel (DISP-KSMZY031-OV)
- MAK-A-KEY Undersized Key Stock Assortment, Stainless Steel (DISP-KSS031)
- MAK-A-KEY Undersized Key Stock Assortment, Steel (DISP-KSZC031)
- ZORO SELECT Oversized Key Stock Assortment, Steel (WWGDISKSZCOV031)
- DORMAN Woodruff Key Assortment (D18-13125)
- HERITAGE Key Stock Assortment, 300 Series Stainless Steel, Plain (7006250875-12)
- HANDI-CHEK Key Stock Assortment, Clear Zinc Plated, 60 Pieces (DISP-GHK060)
- Mak-A-Key Key Stock Assortments