Shop All Exterior Paints
Majic Paints
Majic Paints 8-6001-4 0.5 Pint Gloss White Rust kill Enamel
Mfr # 52752600144
Zoro # G704169277
product price: $32.59
/ea
$32.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Paint Color Family Whites
- Color White
- Paint and Primer Sub Category Rust Preventative
Product Information
- Brand Majic Paints
- MFR # 52752600144
- Zoro # G704169277
- UPC # 52752600144
- Country of Origin China
- Category Exterior Paints
Details
Item | Exterior Paint |
Paint Color Family | Whites |
Color | White |
Paint and Primer Sub Category | Rust Preventative |
Description
Features
- A high-quality alkyd resin enamel containing a superior, long-lasting rust-inhibiting pigment.
- Applies smoothly and dries quickly to a long-lasting weatherproof finish.
- This enamel dries to a gloss finish that is non-chalking and fade-resistant to give maximum beauty and protection on most interior/exterior surfaces.
- Superior rust protection for residential use only
- Fade-resistant and non-yellowing
- Size - 0.5 pt.
- Color - White
- Finish - Gloss
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WOOSTER 3" Angle Sash Paint Brush, Micro Tip Bristle, Wood Handle (4231-3)
- TITAN Air Hose Quick Connect, 3/4 In (0275625)
- SEYMOUR OF SYCAMORE Inverted Marking Paint, 17 oz., Safety Green, Water -Based (20-655)
- KRYLON Textured Spray Paint, Black, 12 oz. (K02776007)
- MAJIC PAINTS Enamel Repurpose Serenity Qt (8-9405-2)
- MAJIC PAINTS 8-0994 EQUIP ENAMEL GAL BLACK GLOSS (8018281)
- MAJIC PAINTS 8-1000 PAINT GAL WHT FLAT EZ SPREAD INT LATEX (2426136)
- MAJIC PAINTS 8-0966 EQUIP ENAMEL QT JOHN DEERE GREEN (2425900)
- MAJIC PAINTS Enamel Repurpose Glcr Mist Qt (8-9404-2)
- MAJIC PAINTS 8-2300 HOUSE PAINT GAL S/G WHITE EXT LATEX (2428888)
- MODERN MASTERS Paint Met Sat Pgld Qt (ME66032)
- Majic Paints Interior and Exterior Paints and Stains