Shop All Exterior Paints
Majic Paints
Interior/Exterior Paint, Gloss, Oil Base, Black, 5 gal
Mfr # 52752007318
Zoro # G804150847
product price: $81.39
/ea
Free Shipping & Returns
$81.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Use On Surface Material Concrete, Wood Metal
- Paint Color Family Blacks
- Finish Gloss
- Size 5 gal
- Paint Base Type Oil
Product Information
- Brand Majic Paints
- MFR # 52752007318
- Zoro # G804150847
- UPC # 52752007318
- Country of Origin China
- Category Exterior Paints
Dimensions
Size | 5 gal |
Details
Item | Interior/Exterior Paint |
For Use On Surface Material | Concrete, Wood Metal |
Paint Color Family | Blacks |
Finish | Gloss |
Paint Base Type | Oil |
Color | Black |
Description
Durable oil base finish that will give dependable, long-lasting protection in all climates. Formulated for easy application and trouble-free performance for concrete, wood and properly primed metal. Resists scuffs and water.
Features- Applies easily.
- For concrete, wood, and properly primed metal.
- Scuff, mar and water resistant.
- Color - Black.
- Finish - Gloss.
- Base liquid - Oil.
- Capacity - 1 gallon.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SAX Optimum Golden Synthetic Taklon Long Handle Brushes Paint Brushes, Flat, 3/4 Inch, Pack of 3 PK (2024069)
- KRYLON Osha Paint Safety Red (K02116007)
- RUST-OLEUM Acrylic Enamel Coating, Safety Blue, 1 gal (314209)
- PREMIER 6-1/2" Mini Paint Roller Cover, 3/8" Nap, Polyester, 2 PK (63820)
- MAJIC PAINTS 8-0972 EQUIP ENAMEL GAL RED INTL HARVEST (2425979)
- MAJIC PAINTS Enamel Repurpose Sangria Qt (8-9406-2)
- MAJIC PAINTS FLOOR PAINT QT LT GRAY OILBASE (8-0079-2)
- MAJIC PAINTS 8-0047-1 BARN PAINT GAL RED FLAT LATEX (2424828)
- MAJIC PAINTS 8-0994 EQUIP ENAMEL GAL BLACK GLOSS (8018281)
- MAJIC PAINTS 8-2300 HOUSE PAINT GAL S/G WHITE EXT LATEX (2428888)
- RUST-OLEUM Interior/Exterior Paint, High Gloss, Oil Base, Yellow (New Caterpillar), 1 gal (245489)
- Majic Paints Exterior Paints