Majestic TR11 Round Termination Cap with Storm Collar
Mfr # TR11
Zoro # G104066619
Product Information
- Brand Majestic Pet
- MFR # TR11
- Zoro # G104066619
- UPC # 716032049244
- Country of Origin China
- Category Vent Caps
Description
Do you live in an area that frequently gets rain storms or snow You probably want to invest in a storm collar to waterproof the connection between your room and your fireplace chimney. This extra measure of protection will help ensure that water stays outside where it belongs and doesn't make its way through the small crack and into your attic and home. Majestic makes several quality products that protect your home from water damage. This is just one of those amazing options! The TR11 model contains both the termination cap as well as the storm collar-all in one pack.
Features- Round termination cap
- Weather prevention
- Shape: Round
- Weight Capacity: 3.188 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- YORK SOURCE1 Board Cntrl Electronic 2 Stage Cooling (S1-03100652000)
- WATTS Regulator, 1/4", 0 to 125 psi, Out Steam (R119-02CG)
- ESSICK AIR Water Bottle Assembly for MA0800 (831199)
- HOSHIZAKI Solenoid Valve (4A3722-01)
- MAJESTIC PET Majestic TR344 Round Termination Firplace Cap with Storm Collar (TR344)
- MAJESTIC PET Majestic TR342-B Telescoping Termination Round Cap with Storm Collar (TR342-B)
- MAJESTIC PET Majestic TR11T-B Round Telescoping Termination Cap with Storm Collar (TR11T-B)
- MAJESTIC PET Majestic DVP-TRAP1 Horizontal Termination Cap with Short Flue (DVP-TRAP1)
- MAJESTIC PET Majestic DVP-TRAP2 Horizontal Termination Cap with Long Flue (DVP-TRAP2)
- NORDFAB End Cap, Galvanized Steel, 22 ga (8010003774)
- PLASTIC SUPPLY Rain Cap, 4 in Duct Dia, Type I PVC, 12" L x 9" H (PVCRCA04)
- Majestic Pet Vent Caps