Shop All Gas Vent Pipe
Majestic Pet
Majestic SL324 24 in. Chimney Vent Pipe Section
Mfr # SL324
Zoro # G004121685
product price: $135.99
/ea
Free Shipping & Returns
$135.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Product Information
- Brand Majestic Pet
- MFR # SL324
- Zoro # G004121685
- UPC # 716032000818
- Country of Origin China
- Category Gas Vent Pipe
Description
Home decor items are the best way to ensure that you can inject your personality into your home and make everything look like a reflection of who you are. Choose from an exciting range of products for home decor and add lovely silhouettes or textures to any room.
Features- 24 in. Chimney Vent Pipe Section
- Superior quality products
- Size: 24 in.
- Weight Capacity: 1.681 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- QMARK Mounting Frame, Recessed, 48 In.L, 24 In.W (QRF2448)
- GOODMAN 11111701S Ignitor-Sini (11111701S)
- DAYTON Supply Vent, 14 In (4YC94)
- HESSAIRE Evaporative Cooler Pad, 48" H, 12" W (P48X12X6-5)
- MAJESTIC PET Majestic SL330 30 deg Elbow Chimney Pipe Section (SL330)
- MAJESTIC PET Majestic SL312 12 in. Chimney Pipe Section (SL312)
- MAJESTIC PET Majestic SL336 36 in. Chimney Pipe Vent Section (SL336)
- MAJESTIC PET Majestic SL348 4 ft. Chimney Vent Pipe Section (SL348)
- MAJESTIC PET Majestic DVP24 24 in. Double Wall Venting Pipe (DVP24)
- MAJESTIC PET Majestic DVP4 4 in. Double Wall Venting Pipe (DVP4)
- SIMPSON DURAVENT DuraVent DirectVent 6-5/8 in. D X 17.5 in. L Galvanized Steel Exhaust Vent Pipe (46DVA-VSS)
- Majestic Pet Gas Vent Pipe