Shop All Gas Vent Pipe
Majestic Pet
Majestic SL1118 18 in. Chimney Pipe Section
Mfr # SL1118
Zoro # G904122034
product price: $165.99
/ea
Free Shipping & Returns
$165.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Product Information
- Brand Majestic Pet
- MFR # SL1118
- Zoro # G904122034
- UPC # 716032049190
- Country of Origin China
- Category Gas Vent Pipe
Description
We are dedicated to give everyone the very best houseware products for all home needs, with a focus on dependability, our client satisfaction and great quality. We provide high-quality modern products to be enjoyed by many clients.
Features- 18 in. Chimney Pipe Section
- For use with SL1100 Wood Pipe
- Size: 18 in..
- Weight Capacity: 2.042 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SUPCO Defrost STAT, 65 deg.-30 deg.F, SPDT, 3Wire (SL79005)
- HONEYWELL Digital Tower Heater, Remote, Motion Sensor, 23-1/2"H, Black (HWLHCE323V)
- HONEYWELL H7635A2012 Humidity Transmitter, (H7635A2012)
- PRECISIONAIRE AAF Flanders Pre-Pleat 20 in. W X 24 in. H X 2 in. D Synthetic 8 MERV Pleated Air Filter (80055.022024)
- MAJESTIC PET Majestic SL348 4 ft. Chimney Vent Pipe Section (SL348)
- MAJESTIC PET Majestic DVP4 4 in. Double Wall Venting Pipe (DVP4)
- MAJESTIC PET Majestic SL336 36 in. Chimney Pipe Vent Section (SL336)
- MAJESTIC PET Majestic DVP48 48 in. Double Wall Pipe (DVP48)
- MAJESTIC PET Majestic SL318 18 in. Chimney Vent Pipe Section (SL318)
- MAJESTIC PET Majestic DVP24 24 in. Double Wall Venting Pipe (DVP24)
- PERFECTPILLOWS Gray Metal Products Inc. 6-603LE 6 Inch 24-ga Snap-Lock Black Stovepipe Tee Cover (PE2547973)
- Majestic Pet Gas Vent Pipe