Shop All Gas Vent Pipe
Majestic Pet
Majestic SL1112 12 in. Chimney Vent Pipe Section
Mfr # SL1112
Zoro # G504122120
product price: $125.99
/ea
Free Shipping & Returns
$125.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Product Information
- Brand Majestic Pet
- MFR # SL1112
- Zoro # G504122120
- UPC # 716032049183
- Country of Origin China
- Category Gas Vent Pipe
Description
We are dedicated to give everyone the very best houseware products for all home needs, with a focus on dependability, our client satisfaction and great quality. We provide high-quality modern products to be enjoyed by many clients.
Features- 12 in. Chimney Vent Pipe Section
- For use with SL1100 Wood Pipe
- Size: 12 in.
- Weight Capacity: 1.361 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CARRIER Limit Switch Assembly (338096-702)
- TACO Casing Gasket, 953-1008RP (953-1008RP)
- AIR HANDLER Trim to Fit Carbon Filter, 25x25x1/4", 2 pk. (5W095)
- AIR HANDLER V-Bank Air Filter, 12x24x12", MERV 14 (4PY71)
- MAJESTIC PET Majestic DVP24 24 in. Double Wall Venting Pipe (DVP24)
- MAJESTIC PET Majestic SL1118 18 in. Chimney Pipe Section (SL1118)
- MAJESTIC PET Majestic SL330 30 deg Elbow Chimney Pipe Section (SL330)
- MAJESTIC PET Majestic SL324 24 in. Chimney Vent Pipe Section (SL324)
- MAJESTIC PET Majestic DVP48 48 in. Double Wall Pipe (DVP48)
- MAJESTIC PET Majestic SL336 36 in. Chimney Pipe Vent Section (SL336)
- PERFECTPILLOWS Selkirk Corporation 2707 7 Inch x 36 Inch Heat-fab 22-ga Welded Black Stovepipe (PE2212571)
- Majestic Pet Heating Ventilation