Shop All Chemical Resistant Gloves
Majestic
Majestic Winter Lined PVC Gloves with Removable Liner
Mfr # 3703 X2
Zoro # G707204623
product price: $17.99
/pr
$17.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Glove Length 12 in
- Color Orange
- Glove Materials PVC
Product Information
- Brand Majestic
- MFR # 3703 X2
- Zoro # G707204623
- UPC # 731791060217
- Country of Origin China
- Category Chemical Resistant Gloves
Dimensions
Glove Length | 12 in |
Details
Color | Orange |
Glove Materials | PVC |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- JAFLINE Attack Line Fire Hose, Dia. 1-1/2 In. (G51H15LNW50N)
- ERB SAFETY Safety Vest, Womens Fit, Tricot, Non ANSI, S721, Hi-Viz Pink, XL (61912)
- RADIANS Cut Resistant Coated Gloves, A6 Cut Level, Nitrile, L, 1 PR (RWG559L)
- POTTER ROEMER Alta Steel Fire Extinguisher Cabinet, Breakable Glass Window, Surface Mount, Silver (7064-DV)
- MAJESTIC Majestic Winter Lined PVC Gloves with Removable Liner (3703 M)
- MAJESTIC Majestic Winter Lined PVC Gloves with Removable Liner (3703 X1)
- MAJESTIC Majestic Winter Lined PVC Gloves with Removable Liner (3703 L)
- ANSELL 15" Chemical Resistant Gloves, Nitrile, 7, 1 PR (58-435)
- ANSELL Disposable Gloves, Neoprene, Powder Free, Green, M, 100 PK (25-101)
- ANSELL 15" Chemical Resistant Gloves, Nitrile, 10, 1 PR (58-435)
- CORDOVA 12" Chemical Resistant Gloves, PVC, L, 12PK (5112SJ)
- Majestic Gloves & Hand Protection