Shop All LED TVs
Majestic Global Usa
Majestic 19in 12V Smart LED TV WebOS, Mirror Cast & Bluetooth - North America Only
Mfr # MJSLT190U
Zoro # G310064645
product price: $400.99
/ea
Free Shipping & Returns
$400.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Product Information
- Brand Majestic Global Usa
- MFR # MJSLT190U
- Zoro # G310064645
- UPC # 850017174207
- Country of Origin China
- Category LED TVs
Description
19in 12V Smart LED TV WebOS, Mirror Cast & Bluetooth - North America Only. The Majestic MJSLT190U 19in 12 Volt Smart webOS LED TV has set the standard in 12V LED TV technology by adding state-of-the-art webOS Smart TV technology. The Majestic MJSLT190U 19in 12 Volt Smart webOS LED TV is packed with technology such as webOS Smart Functions, Optical Audio Output, ThinQ AI Remote that has Wheel Select Button and Air Mouse Pointer Technology, Bluetooth 5.0, Screen Mirroring from Tablet or Phone to the TV wirelessly, ARC, 2x USB for Multi Media and a high brightness LED Panel with Full HD video resolution. Engineered specifically for the US Market. WhatFTs Included 19in 12V Smart LED TV. 12V Power Cable. 110V AC pack. Desk Stand, Manual. Intelligent Remote Control.
Documents & Resources
Restrictions
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KELLYREST Notebook Stand with Dual Cooling Fans (KCS10909)
- ICOM Speaker Microphone, 2-3/4" L x 3" W (HM219)
- EXELL BATTERY Emergency Lighting Battery Fits Astralite 20-0001 Lithonia A15032-1 (EBE-59)
- BATTERY CLERK AJC Duracell DURHR12-325C-FR-A Sealed Lead Acid Replacement Battery 75Ah, 12V, IT (AJC-D75S-IT-V-0-191182)
- MAJESTIC GLOBAL USA Majestic 22in 12V Smart LED TV WebOS, Mirror Cast & Bluetooth - North America Only (MJSLT220U)
- RCA COMMERCIAL Commercial HDTV, 50 (J50PT1440)
- RCA COMMERCIAL Commercial HDTV, 50 (J50CE1420)
- ALMO 50-in. QLED 4K QHDR Smart TV (QN50Q60CAFXZARBX)
- LG Healthcare TV (55UN672M)
- ALMO 98-in. Neo QLED Ultra High-Definition Television Special Order (QN98QN990CFXZA)
- EMERALD Full Motion Wall Mount For 32-70in TVs (SM-720-8550)
- Majestic Global Usa LED TVs