Shop All Pneumatic Tool Accessories
Mainstream Marine
Ship Happens Descaler 1 Gallon
Mfr # MM7710
Zoro # G807867155
product price: $61.79
/ea
$61.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Use With Marine A/C unit, Salt-water cooled engine, outboard engine
- Type Liquid
- Fill Material Compatible with steel, aluminum, copper, or brass for normal use (short periods of time and then rinsed with water). It is compatible with most common plastics (e.g., ABS, PVC, EPDM, HDPE/LDPE, Rubber, Polycarbonate, PEEK, PP, PTFE, PUR, Viton), but is not recommended for silicone or nylon.
- Features Color turns yellowish-brown when the solution is oversaturated and need more fresh solution
- Compatible Materials Steel, aluminum, copper, brass or common plastics (e.g., ABS, PVC, EPDM, HDPE/LDPE, Rubber, Polycarbonate, PEEK, PP, PTFE, PUR, Viton)
Product Information
- Brand Mainstream Marine
- MFR # MM7710
- Zoro # G807867155
- UPC # 711582377106
- Country of Origin United States
- Category Pneumatic Tool Accessories
Details
For Use With | Marine A/C unit, Salt-water cooled engine, outboard engine |
Type | Liquid |
Fill Material | Compatible with steel, aluminum, copper, or brass for normal use (short periods of time and then rinsed with water). It is compatible with most common plastics (e.g., ABS, PVC, EPDM, HDPE/LDPE, Rubber, Polycarbonate, PEEK, PP, PTFE, PUR, Viton), but is not recommended for silicone or nylon. |
Features | Color turns yellowish-brown when the solution is oversaturated and need more fresh solution |
Compatible Materials | Steel, aluminum, copper, brass or common plastics (e.g., ABS, PVC, EPDM, HDPE/LDPE, Rubber, Polycarbonate, PEEK, PP, PTFE, PUR, Viton) |
Solution Color | Red |
Solution to Water Concentration | 1:4 |
Description
The Marine Descaler solution flushes flow passages and prep pipes for winterizing your boat This descaling solution will NOT damage seals, gaskets, impellers, or other critical components This descaler is also biodegradable, nontoxic, noncorrosive, and contains zero VOC When using descaler to flush an engine, simply dilute with 4 parts water, flush until the color indicator remains red, and give it a final flush with water After the final water cycle, begin the winterization processBiogrowth, water scale, lime, rust, and other waterformed deposits can cause significant reductions in operational efficiency Our marine descaler quickly flushes out this residue, restores full efficiency to your boats flow passages, and preps and cleans your engine pipes for antifreezeOur Marine descaler has a unique colorindicating chemistry that tells you when more descaling solution is needed and when cleaning is complete At working strength, the descaling solution will appear reddish When the descaling solution is exhausted and no longer working, it turns yellow indicating that more descaler should be added The system is clean when the reddish color is retained for 10 minutes
Documents & Resources
Restrictions
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BONDHUS Ball End Insert Bit, 1/2" (11016)
- GREENLEE Punch Unit-Rd .937 Bb 730Bb (730BB-15/16)
- J.W. WINCO GN451.2-35-25-5/16X18-55 Rubber Bumper Stainless, Tapped and Thrd Stud (451.2-35-25-5/16-55)
- PALMGREN Bench Vise, 8"x8", Knurled (9629688)
- SUPERIOR ELECTRIC Aftermarket On-Off Trigger Switch w/Lock (SW77L)
- HHIP Pistol Type Air Duster Blow Gun With 5/8" NoZZle (7600-0191)
- CHICAGO PNEUMATIC Stud Cleaner, 7/8in x 1-15/32in (8940169793)
- SUPERIOR ELECTRIC Aftermarket Trigger Type Skil Saw Switch for HD77 & HD77M Replaces Skil 2610321608 (SW77)
- HUTCHINS MANUFACTURING PAD VA 800 (NEW TYPE) 18-Hole PSA-4932 (HU1802-5)
- CALIFORNIA AIR TOOLS 14 pc Air Tool Accessory Kit (CAT-376)
- SUPERIOR PARTS Aftermarket Piston Bumper (SP 878-303)
- Mainstream Marine Pneumatic Tool Accessories