Shop All Ovens and Ranges
Main Street Equipment
E36-N Natural Gas 6 Burner 36in Range with Standard Oven - 210000 BTU
Mfr # 541E36N
Zoro # G010781033
product price: $2,163.99
/ea
Item requires special delivery charges. A $245.00 per item surcharge will be applied.
$2,163.99
Free 30-Day Returns
Product Information
- Brand Main Street Equipment
- MFR # 541E36N
- Zoro # G010781033
- Country of Origin Unknown
- Category Ovens and Ranges
Description
With 6 30000 BTU open top burners this natural gas range ensures you can saut boil and simmer your dishes to perfection. For added versatility the 30000 BTU standard oven allows you to warm foods or to even do baking for your dessert menu. Since the 2 chromeplated racks can be used in 4 different positions the oven can easily be manipulated to fit your specific needs. With a range of 250 to 550 degrees Fahrenheit it will accommodate a wide variety of recipes. Strong Cast Iron Grates : The 12in x 12in rugged cast iron grates are built to support heavy stock pots along with saucepans fry pans and other cookware as you slide them from burner to burner. The cast iron grates lift off to allow for thorough cleansing while a deep pullout crumb tray also aids in quick cleanup at the end of the day. Independent Controls : Plus the 6 burners have independent controls so you can use them for different purposes simultaneously to boost your cooktop efficiency. Extra Workspace and Storage : This unit boasts a 2in front ledge as extra workspace and combines with a 9 3/4in deep back shelf to hold essential seasonings and supplies for convenient access. Durable Construction : The 36in range has a durable build for longlasting performance and easy cleaning. This unit stands on 6in adjustable stainless steel legs to ensure a leveled unit and provides clearance underneath the unit for cleaning to maintain a sanitary kitchen. A natural gas connection located on the rear of the oven is required for operation.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GOLD MEDAL Motor, 120V Cw (87531)
- SANI-LAV Pharma Scoop, 8 oz, 316 Stainless Steel (43RD)
- SMPLY SMPLY. Deionized Water - Demineralized and Lab Grade - 1 Gallon (WATER-DI-128OZ-D1)
- ALTO-SHAAM Filter Cartridge (FI-26356)
- MAIN STREET EQUIPMENT E60-L Liquid Propane 10 Burner 60in Range with 2 Standard Ovens - 360000 BTU (541E60L)
- MAIN STREET EQUIPMENT E24-N Natural Gas 4 Burner 24in Range with Space Saver Oven - 150000 BTU (541E24N)
- MAIN STREET EQUIPMENT E24-L Liquid Propane 4 Burner 24in Range with Space Saver Oven - 150000 BTU (541E24L)
- MAIN STREET EQUIPMENT E60-N Natural Gas 10 Burner 60in Range with 2 Standard Ovens - 360000 BTU (541E60N)
- FORNO Loiano 24In. Freestanding Electric Range, 4 elements (FFSEL6069-24)
- FORNO 30In. Built-In Single Wall Oven (FBOEL1358-30)
- CUSIMAX 1800W Electric Double Hot Plate, Portable Burner for cooking, Electric Infrared Stove, Silver (CMIP-B180S)
- Main Street Equipment Ovens and Ranges