Shop All Automotive Hydraulic Filters
Main Filter
ZINGA LE100 Replacement/Interchange Spin-On Filter
Mfr # MF0058081
Zoro # G8769567
product price: $84.75
/ea
Free Shipping & Returns
$84.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Height 10.63
- Thread Size 1.5
- Filter Rating (Microns) 125
- Micron Rating 125
- Application Filtration
Product Information
- Brand Main Filter
- MFR # MF0058081
- Zoro # G8769567
- Country of Origin Italy
- Category Automotive Hydraulic Filters
Dimensions
Height | 10.63 |
Thread Size | 1.5 |
Details
Filter Rating (Microns) | 125 |
Item | Hydraulic Filter |
Micron Rating | 125 |
Application | Filtration |
Weight | 3.2 |
Replaces OEM Part | LE100 |
Replaces OEM Brand | ZINGA |
Filter Style | Spin-On |
Product Media | Wire Mesh |
Seal Type | Buna |
OD Top | 5 |
OD Bottom | 5 |
Burst Pressure | 261 |
Collapse Pressure | 145 |
Flow Direction | Outside-In |
Threads Type | 16 UNF |
OEM Replacement Brand | ZINGA |
Filter Type | Spin-On |
Description
Main Filter MF0274969 replaces OEM LE100 by ZINGA and is compatible in fit, form and function.Filter Technical Specifications Product Media: Wire Mesh Micron Rating: 125 Seal Type: Buna Height: 10.630in OD Top: 5.000in OD Bottom: 5.000inAll of our elements are manufactured according to ISO specifications, including: ISO 16889, Clean DP (low and high visc) - ISO 3968, Fluid compatibility - ISO 2943, Flow fatigue resistance - ISO 3724, Dirt capacity - ISO 16889, Collapse pressure - ISO 2941All items marked "Replacement" or "Interchange" are not affiliated with the original manufacture where names and part numbers are for cross reference only. All trademarks are trademarks of their respective owners. Reference is made to the OEM solely to identify the compatibility of Main Filter Inc filter with the OEM filter.Images may be a general representations of products
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BILSTEIN Shock Absorber, 24-274944 (24-274944)
- WALKER EXHAUST Exhaust Pipe, 36324 (36324)
- SLOAN Spring Sh406 Spring (12 Pack) (5328019)
- PETERSON MANUFACTURING LICENSE LIGHT (M439)
- MAIN FILTER TAMROCK 89559379 Replacement/Interchange Spin-On Filter (MF0057994)
- MAIN FILTER DONALDSON/FBO/DCI CS100P10A Replacement/Interchange Spin-On Filter (MF0058027)
- MAIN FILTER DONALDSON/FBO/DCI P173737 Replacement/Interchange Spin-On Filter (MF0575541)
- MAIN FILTER IHC 222759A1 Replacement/Interchange Spin-On Filter (MF0575528)
- MAIN FILTER PARKER 925023 Replacement/Interchange Spin-On Filter (MF0057997)
- MAIN FILTER NAPA 1846 Replacement/Interchange Spin-On Filter (MF0058076)
- BALDWIN FILTERS Hydraulic Filter, 3-1/8 x 8-1/4 In (H9074)
- Main Filter Automotive Hydraulic Filters