Shop All Automotive Hydraulic Filters
Main Filter
ZINGA HE10AZ Replacement/Interchange Spin-On Filter
Mfr # MF0411011
Zoro # G9074828
$43.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Application Filtration
- Filter Rating (Microns) 10
- Height 5.78
- Thread Size 1.5
- Weight 1.5
Product Information
- Brand Main Filter
- MFR # MF0411011
- Zoro # G9074828
- Country of Origin United States
- Category Automotive Hydraulic Filters
Dimensions
Height | 5.78 |
Thread Size | 1.5 |
Details
Application | Filtration |
Item | Hydraulic Filter |
Filter Rating (Microns) | 10 |
Micron Rating | 10 |
Weight | 1.5 |
Replaces OEM Part | HE10AZ |
Replaces OEM Brand | ZINGA |
Filter Style | Spin-On |
Product Media | Cellulose/Water Removal |
Beta Ratio 1 | 44237 |
Seal Type | Buna |
OD Top | 3.78 |
OD Bottom | 3.78 |
Burst Pressure | 261 |
Collapse Pressure | 72.5 |
Flow Direction | Outside-In |
Threads Type | 16 UNF |
OEM Replacement Brand | ZINGA |
Filter Type | Spin-On |
Description
Main Filter MF0346379 replaces OEM HE10AZ by ZINGA and is compatible in fit, form and function.Filter Technical Specifications Product Media: Cellulose/Water Removal Micron Rating: 10 Seal Type: Buna Height: 5.776in OD Top: 3.780in OD Bottom: 3.780inAll of our elements are manufactured according to ISO specifications, including: ISO 16889, Clean DP (low and high visc) - ISO 3968, Fluid compatibility - ISO 2943, Flow fatigue resistance - ISO 3724, Dirt capacity - ISO 16889, Collapse pressure - ISO 2941All items marked "Replacement" or "Interchange" are not affiliated with the original manufacture where names and part numbers are for cross reference only. All trademarks are trademarks of their respective owners. Reference is made to the OEM solely to identify the compatibility of Main Filter Inc filter with the OEM filter.Images may be a general representations of products
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RIDGID RIDGID® 31345 #2 11-3/4" 5-1/2" Capacity Strap Wrench (1-1/8" Strap Width) (31345)
- D-A LUBRICANT CO D-A GearSyn EP Synthetic Gear Oil ISO 220 - 35 Lb Plastic Pail (14478LB)
- DONALDSON Air Filter, Safety Obround, P621984 (P621984)
- SUPERIOR PADS AND ABRASIVES 8 Inch Buffing Foam Pad for Compounding (Yellow) (PCY08)
- MAIN FILTER ZINGA HE3 Replacement/Interchange Spin-On Filter (MF0411005)
- MAIN FILTER ZINGA HE10 Replacement/Interchange Spin-On Filter (MF0058047)
- MAIN FILTER FLEETGUARD HF6707 Replacement/Interchange Spin-On Filter (MF0058074)
- MAIN FILTER DONALDSON/FBO/DCI P171607 Replacement/Interchange Spin-On Filter (MF0058011)
- MAIN FILTER DONALDSON/FBO/DCI P167796 Replacement/Interchange Spin-On Filter (MF0058073)
- MAIN FILTER DONALDSON/FBO/DCI P550148 Replacement/Interchange Spin-On Filter (MF0058027)
- DONALDSON Hydraulic Filter, Cartridge, P165006 (P165006)
- Main Filter Automotive Hydraulic Filters