Shop All Automotive Hydraulic Filters
Main Filter
ZINGA AE10L Replacement/Interchange Spin-On Filter
Mfr # MF0058013
Zoro # G8754867
product price: $21.39
/ea
$21.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Height 8.75
- Thread Size 1
- Application Filtration
- Filter Rating (Microns) 10
- Weight 1.738
Product Information
- Brand Main Filter
- MFR # MF0058013
- Zoro # G8754867
- Country of Origin United States
- Category Automotive Hydraulic Filters
Dimensions
Height | 8.75 |
Thread Size | 1 |
Details
Item | Hydraulic Filter |
Micron Rating | 10 |
Application | Filtration |
Filter Rating (Microns) | 10 |
Weight | 1.738 |
Replaces OEM Part | AE10L |
Replaces OEM Brand | ZINGA |
Filter Style | Spin-On |
Product Media | Cellulose |
Beta Ratio 1 | 44237 |
Seal Type | Buna |
OD Top | 3.75 |
OD Bottom | 3.75 |
Burst Pressure | 304 |
Collapse Pressure | 72 |
Flow Direction | Outside-In |
Threads Type | 12 UNF |
OEM Replacement Brand | ZINGA |
Filter Type | Spin-On |
Description
Main Filter MF0138623 replaces OEM AE10L by ZINGA and is compatible in fit, form and function.Filter Technical Specifications Product Media: Cellulose Micron Rating: 10 Seal Type: Buna Height: 8.750in OD Top: 3.750in OD Bottom: 3.750inAll of our elements are manufactured according to ISO specifications, including: ISO 16889, Clean DP (low and high visc) - ISO 3968, Fluid compatibility - ISO 2943, Flow fatigue resistance - ISO 3724, Dirt capacity - ISO 16889, Collapse pressure - ISO 2941All items marked "Replacement" or "Interchange" are not affiliated with the original manufacture where names and part numbers are for cross reference only. All trademarks are trademarks of their respective owners. Reference is made to the OEM solely to identify the compatibility of Main Filter Inc filter with the OEM filter.Images may be a general representations of products
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RACE SPORT Colorsmart 5Ft Rgb Led Lighted Whip W/ Chasing & Bluetooth Control (RS8195FTBT)
- MAXPOWER Classic Noise Canceling External CB Speaker with PA & Talk Back 10 Watts (MA58704)
- CURT Blt-On Jck Foot, Fts 2" Tube, 2K lb., 28270 (28270)
- GROTE Spiral Wrap, Black, 3/4" 100 ft. Spool (83-9010)
- MAIN FILTER CROSS 1A9251 Replacement/Interchange Spin-On Filter (MF0058057)
- MAIN FILTER HYDAC/HYCON 0180MA003BN Replacement/Interchange Spin-On Filter (MF0058073)
- MAIN FILTER WIX A07A03G Replacement/Interchange Spin-On Filter (MF0058053)
- MAIN FILTER WAGNER 372192 Replacement/Interchange Spin-On Filter (MF0575531)
- MAIN FILTER MP FILTRI CS100A10A Replacement/Interchange Spin-On Filter (MF0058032)
- MAIN FILTER CIM-TEK 70135 Replacement/Interchange Spin-On Filter (MF0057997)
- MAIN FILTER STAUFF SF6711 Replacement/Interchange Spin-On Filter (MF0058070)
- Main Filter Automotive Hydraulic Filters