Shop All Automotive Hydraulic Filters
Main Filter
ZINGA AE10AZ Replacement/Interchange Spin-On Filter
Mfr # MF0410544
Zoro # G9054196
product price: $33.19
/ea
$33.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Application Filtration
- Thread Size 1
- Height 5.38
- Filter Rating (Microns) 10
- Weight 1.54
Product Information
- Brand Main Filter
- MFR # MF0410544
- Zoro # G9054196
- Country of Origin United States
- Category Automotive Hydraulic Filters
Dimensions
Thread Size | 1 |
Height | 5.38 |
Details
Application | Filtration |
Micron Rating | 10 |
Item | Hydraulic Filter |
Filter Rating (Microns) | 10 |
Weight | 1.54 |
Replaces OEM Part | AE10AZ |
Replaces OEM Brand | ZINGA |
Filter Style | Spin-On |
Product Media | Cellulose/Water Removal |
Beta Ratio 1 | 44237 |
Seal Type | Buna |
OD Top | 3.75 |
OD Bottom | 3.75 |
Burst Pressure | 304 |
Collapse Pressure | 72 |
Flow Direction | Outside-In |
Threads Type | 12 UNF |
OEM Replacement Brand | ZINGA |
Filter Type | Spin-On |
Description
Main Filter MF0138622 replaces OEM AE10AZ by ZINGA and is compatible in fit, form and function.Filter Technical Specifications Product Media: Cellulose/Water Removal Micron Rating: 10 Seal Type: Buna Height: 5.380in OD Top: 3.750in OD Bottom: 3.750inAll of our elements are manufactured according to ISO specifications, including: ISO 16889, Clean DP (low and high visc) - ISO 3968, Fluid compatibility - ISO 2943, Flow fatigue resistance - ISO 3724, Dirt capacity - ISO 16889, Collapse pressure - ISO 2941All items marked "Replacement" or "Interchange" are not affiliated with the original manufacture where names and part numbers are for cross reference only. All trademarks are trademarks of their respective owners. Reference is made to the OEM solely to identify the compatibility of Main Filter Inc filter with the OEM filter.Images may be a general representations of products
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LUMAPRO Miniature Lamp, 1895, G4 1/2, 14V, PK10 (1895-10PK)
- OTC Super Stubby Screwdriver Set (4781)
- DEWALT 30' x 6 in Tow Strap, 75000 lb (DXBC75000)
- FLEETGUARD Element, Cv, CV52053 (CV52053)
- MAIN FILTER ZINGA ZAE10 Replacement/Interchange Spin-On Filter (MF0058004)
- MAIN FILTER ZINGA AE25 Replacement/Interchange Spin-On Filter (MF0057997)
- MAIN FILTER ZINGA AE03 Replacement/Interchange Spin-On Filter (MF0410491)
- MAIN FILTER DONALDSON/FBO/DCI P165762 Replacement/Interchange Spin-On Filter (MF0058074)
- MAIN FILTER SCHROEDER SBF75004Z3B Replacement/Interchange Spin-On Filter (MF0058060)
- MAIN FILTER DONALDSON/FBO/DCI P165569 Replacement/Interchange Spin-On Filter (MF0575556)
- BALDWIN FILTERS Hydraulic Filter, 1-3/4 x 4-15/32 In (H9044)
- Main Filter Automotive Hydraulic Filters