Shop All Hydraulic Filters
Main Filter
WIX W02AP668 Replacement/Interchange Hydraulic Filter
Mfr # MF0066266
Zoro # G3156707
product price: $27.29
/ea
$27.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Height 4.21
- OD Top 2.05
- OD Bottom 2.05
- ID Top 1.08
- Micron Rating 10
Product Information
- Brand Main Filter
- MFR # MF0066266
- Zoro # G3156707
- Country of Origin Canada
- Category Hydraulic Filters
Dimensions
Height | 4.21 |
Details
OD Top | 2.05 |
OD Bottom | 2.05 |
ID Top | 1.08 |
Micron Rating | 10 |
Application | Filtration |
Weight | 0.318 |
Product Media | Cellulose |
Description
Main Filter MF0066266 replaces OEM W02AP668 by WIX and is compatible in fit, form and function. Filter Technical Specifications Product Media: Paper Micron Rating: 10 Height: 4.21in OD Top: 2.05in OD Bottom: 2.05in ID Top: 1.08in All of our elements are manufactured according to ISO specifications, including: ISO 16889, Clean DP (low and high visc) - ISO 3968, Fluid compatibility - ISO 2943, Flow fatigue resistance - ISO 3724, Dirt capacity - ISO 16889, Collapse pressure - ISO 2941 All items marked "Replacement" or "Interchange" are not affiliated with the original manufacture where names and part numbers are for cross reference only. All trademarks are trademarks of their respective owners. Reference is made to the OEM solely to identify the compatibility of Main Filter Inc filter with the OEM filter. Images may be a general representations of products+
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AIGNEP USA Universal Flow Control, 1/4 x 1/8 In (88953-04-02)
- DWYER INSTRUMENTS Valve Block Manifold, Flanged 3Vlv Blk Mani (BBV-1F)
- DAYTON 3VX900 Cogged V-Belt, 90" Outside Length, 3/8" Top Width, 1 Ribs (2L399)
- FESTO Push-In Fitting QS-1/4-8 (QS-1/4-8)
- MAIN FILTER Hydraulic Filter, replaces SCHROEDER NN3, 3 micron, Outside-In (MF0614305)
- MAIN FILTER Hydraulic Filter, replaces WIX W01AG232, 25 micron, Outside-In (MF0066001)
- MAIN FILTER Hydraulic Filter, replaces SCHROEDER 18LZ10, 10 micron, Outside-In (MF0066033)
- MAIN FILTER Hydraulic Filter, replaces VICKERS 361992, 150 micron, Outside-In (MF0066292)
- MAIN FILTER Hydraulic Filter, replaces VOLVO 14532085, 10 micron, Outside-In, Glass (MF0592861)
- MAIN FILTER Hydraulic Filter, replaces WIX W01AG455, 25 micron, Outside-In (MF0066097)
- BETA 1 FILTERS Hydraulic replacement filter for R928022285 / REXROTH (B1HF0052819)
- Main Filter Hydraulic Filters