Shop All Automotive Hydraulic Filters
Main Filter
WIX A19A03G Replacement/Interchange Spin-On Filter
Mfr # MF0575538
Zoro # G2902318
product price: $76.99
/ea
Free Shipping & Returns
$76.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Filter Media Glass
- Filter Rating (Microns) 3
- Height 8.95
- Thread Size 1.375
- Application Filtration
Product Information
- Brand Main Filter
- MFR # MF0575538
- Zoro # G2902318
- Country of Origin Italy
- Category Automotive Hydraulic Filters
Dimensions
Height | 8.95 |
Thread Size | 1.375 |
Details
Filter Media | Glass |
Filter Rating (Microns) | 3 |
Item | Hydraulic Filter |
Micron Rating | 3 |
Application | Filtration |
Weight | 3.2395 |
Replaces OEM Part | A19A03G |
Replaces OEM Brand | WIX |
Filter Style | Spin-On |
Product Media | Glass |
Beta Ratio 1 | 200/3 |
Beta Ration 2 | 1000/4.5 |
Seal Type | Buna |
OD Top | 3.82 |
OD Bottom | 3.73 |
Burst Pressure | 1015 |
Collapse Pressure | 290 |
Flow Direction | Outside-In |
Threads Type | 12 UN2B |
Glass | Spin-On |
OEM Replacement Brand | WIX |
Description
Main Filter MF0596415 replaces OEM A19A03G by WIX and is compatible in fit, form and function.Filter Technical Specifications Product Media: Glass Micron Rating: 3 Seal Type: Buna Height: 8.945in OD Top: 3.819in OD Bottom: 3.728inAll of our elements are manufactured according to ISO specifications, including: ISO 16889, Clean DP (low and high visc) - ISO 3968, Fluid compatibility - ISO 2943, Flow fatigue resistance - ISO 3724, Dirt capacity - ISO 16889, Collapse pressure - ISO 2941All items marked "Replacement" or "Interchange" are not affiliated with the original manufacture where names and part numbers are for cross reference only. All trademarks are trademarks of their respective owners. Reference is made to the OEM solely to identify the compatibility of Main Filter Inc filter with the OEM filter.Images may be a general representations of products
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SKF Shaft Repair Sleeve, SS, 1.965 to 1.971in. (99196)
- BALDWIN FILTERS Air Filter, 5-3/8 x 3-1/8 in. (PA649)
- A & I PRODUCTS 5 1/2 X 1/2" CTSK RVT 1 4" x3.5" x1.5" (A-904-001)
- BUYERS PRODUCTS LED Turn Signal Equalizer DOT Light Plugs PL-3 With Male And Female Plugs (5621012)
- MAIN FILTER WIX 51495 Replacement/Interchange Spin-On Filter (MF0575543)
- MAIN FILTER WIX A19A10G Replacement/Interchange Spin-On Filter (MF0575540)
- MAIN FILTER WIX 51494 Replacement/Interchange Spin-On Filter (MF0575541)
- MAIN FILTER DONALDSON/FBO/DCI P167162 Replacement/Interchange Spin-On Filter (MF0058061)
- MAIN FILTER REXROTH 80130H20XLS000M Replacement/Interchange Spin-On Filter (MF0058043)
- MAIN FILTER WIX A09A10CW Replacement/Interchange Spin-On Filter (MF0058071)
- MAIN FILTER NORMAN 610 Replacement/Interchange Spin-On Filter (MF0058069)
- Main Filter Automotive Hydraulic Filters