Shop All Automotive Hydraulic Filters
Main Filter
WIX A18A40G Replacement/Interchange Spin-On Filter
Mfr # MF0575533
Zoro # G2905556
$56.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Height 6.13
- Filter Rating (Microns) 40
- Application Filtration
- Filter Media Glass
- Thread Size 1.375
Product Information
- Brand Main Filter
- MFR # MF0575533
- Zoro # G2905556
- Country of Origin Italy
- Category Automotive Hydraulic Filters
Dimensions
Height | 6.13 |
Thread Size | 1.375 |
Details
Filter Rating (Microns) | 40 |
Application | Filtration |
Filter Media | Glass |
Micron Rating | 40 |
Item | Hydraulic Filter |
Weight | 2.3405 |
Replaces OEM Part | A18A40G |
Replaces OEM Brand | WIX |
Filter Style | Spin-On |
Product Media | Glass |
Beta Ratio 1 | 200/38.2 |
Beta Ration 2 | 1000/42.4 |
Seal Type | Buna |
OD Top | 3.82 |
OD Bottom | 3.73 |
Burst Pressure | 1015 |
Collapse Pressure | 290 |
Flow Direction | Outside-In |
Threads Type | 12 UN2B |
Glass | Spin-On |
OEM Replacement Brand | WIX |
Description
Main Filter MF0596414 replaces OEM A18A40G by WIX and is compatible in fit, form and function.Filter Technical Specifications Product Media: Glass Micron Rating: 40 Seal Type: Buna Height: 6.130in OD Top: 3.819in OD Bottom: 3.728inAll of our elements are manufactured according to ISO specifications, including: ISO 16889, Clean DP (low and high visc) - ISO 3968, Fluid compatibility - ISO 2943, Flow fatigue resistance - ISO 3724, Dirt capacity - ISO 16889, Collapse pressure - ISO 2941All items marked "Replacement" or "Interchange" are not affiliated with the original manufacture where names and part numbers are for cross reference only. All trademarks are trademarks of their respective owners. Reference is made to the OEM solely to identify the compatibility of Main Filter Inc filter with the OEM filter.Images may be a general representations of products
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PARKER Swivel Male Branch Tee, 1/4 in. Thread Sz (172PTC-6-4)
- GMB U-Joint, 230-1555 (230-1555)
- SEACHOICE BOAT PADDL/HOOK 26-72""L (71080)
- PRO THREAD Thread Repair Kits, 7/16-20 (3597-71620K)
- MAIN FILTER CIM-TEK 70184 Replacement/Interchange Spin-On Filter (MF0057994)
- MAIN FILTER PARKER 925023 Replacement/Interchange Spin-On Filter (MF0057997)
- MAIN FILTER FILTER MART F74004K1B Replacement/Interchange Spin-On Filter (MF0492184)
- MAIN FILTER CIM-TEK 70164 Replacement/Interchange Spin-On Filter (MF0058060)
- MAIN FILTER MP FILTRI CSGW150P10A Replacement/Interchange Spin-On Filter (MF0058071)
- MAIN FILTER FILTER MART F74004K6B Replacement/Interchange Spin-On Filter (MF0058049)
- BALDWIN FILTERS Max. Perf. Glass Hyd. Or Trans. Spin-On (BT372-MPG)
- Main Filter Automotive Hydraulic Filters