Shop All Automotive Hydraulic Filters
Main Filter
WIX A07A25G Replacement/Interchange Spin-On Filter
Mfr # MF0058056
Zoro # G2891790
product price: $45.99
/ea
$45.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Thread Size 1.5
- Height 7.88
- Filter Rating (Microns) 25
- Filter Media Glass
- Application Filtration
Product Information
- Brand Main Filter
- MFR # MF0058056
- Zoro # G2891790
- Country of Origin United States
- Category Automotive Hydraulic Filters
Dimensions
Thread Size | 1.5 |
Height | 7.88 |
Details
Item | Hydraulic Filter |
Micron Rating | 25 |
Filter Rating (Microns) | 25 |
Filter Media | Glass |
Application | Filtration |
Weight | 1.9 |
Replaces OEM Part | A07A25G |
Replaces OEM Brand | WIX |
Filter Style | Spin-On |
Product Media | Glass |
Beta Ratio 1 | 200/20.7 |
Beta Ration 2 | 1000/26.6 |
Seal Type | Buna |
OD Top | 3.75 |
OD Bottom | 3.75 |
Burst Pressure | 261 |
Collapse Pressure | 145 |
Flow Direction | Outside-In |
Threads Type | 16 UNF |
Glass | Spin-On |
OEM Replacement Brand | WIX |
Description
Main Filter MF0596346 replaces OEM A07A25G by WIX and is compatible in fit, form and function.Filter Technical Specifications Product Media: Glass Micron Rating: 25 Seal Type: Buna Height: 7.880in OD Top: 3.750in OD Bottom: 3.750inAll of our elements are manufactured according to ISO specifications, including: ISO 16889, Clean DP (low and high visc) - ISO 3968, Fluid compatibility - ISO 2943, Flow fatigue resistance - ISO 3724, Dirt capacity - ISO 16889, Collapse pressure - ISO 2941All items marked "Replacement" or "Interchange" are not affiliated with the original manufacture where names and part numbers are for cross reference only. All trademarks are trademarks of their respective owners. Reference is made to the OEM solely to identify the compatibility of Main Filter Inc filter with the OEM filter.Images may be a general representations of products
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ASTRO PNEUMATIC Brake Caliper Spreader Press, 78610 (AST78610)
- WEATHERTECH CargoLiners, Black, 401147 (401147)
- PERKO Perko 0570DP4BLK Straight Gas Tank Vent - Chrome-Plated Body with Black Polymer Splash Guard (0570DP4BLK)
- DEE ZEE AUX/COMBO LIQ/TRNS TANK/CHEST 43GAL LOW PROFILE (DZ92740X)
- MAIN FILTER WIX A07A03G Replacement/Interchange Spin-On Filter (MF0058053)
- MAIN FILTER PARKER PR4021 Replacement/Interchange Spin-On Filter (MF0057994)
- MAIN FILTER HYDAC/HYCON 2059425 Replacement/Interchange Spin-On Filter (MF0058007)
- MAIN FILTER FILPRO SOET510 Replacement/Interchange Spin-On Filter (MF0058085)
- MAIN FILTER DONALDSON/FBO/DCI P550388 Replacement/Interchange Spin-On Filter (MF0058057)
- MAIN FILTER FLEETGUARD HF6557 Replacement/Interchange Spin-On Filter (MF0575544)
- MAIN FILTER INGERSOLL RAND A90318735 Replacement/Interchange Spin-On Filter (MF0057994)
- Main Filter Automotive Hydraulic Filters