Shop All Automotive Hydraulic Filters
Main Filter
WIX A05A60T Replacement/Interchange Spin-On Filter
Mfr # MF0058046
Zoro # G2884230
product price: $87.99
/ea
Free Shipping & Returns
$87.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Thread Size 1.25
- Application Filtration
- Filter Rating (Microns) 60
- Height 8.95
- Filter Media Wire Mesh
Product Information
- Brand Main Filter
- MFR # MF0058046
- Zoro # G2884230
- Country of Origin Italy
- Category Automotive Hydraulic Filters
Dimensions
Thread Size | 1.25 |
Height | 8.95 |
Details
Item | Hydraulic Filter |
Application | Filtration |
Filter Rating (Microns) | 60 |
Filter Media | Wire Mesh |
Micron Rating | 60 |
Weight | 3.531 |
Replaces OEM Part | A05A60T |
Replaces OEM Brand | WIX |
Filter Style | Spin-On |
Product Media | Wire Mesh |
Seal Type | Buna |
OD Top | 5.08 |
OD Bottom | 5.08 |
Burst Pressure | 246.6 |
Collapse Pressure | 145 |
Flow Direction | Outside-In |
Threads Type | 11 BSP |
Wire Mesh | Spin-On |
OEM Replacement Brand | WIX |
Description
Main Filter MF0596323 replaces OEM A05A60T by WIX and is compatible in fit, form and function.Filter Technical Specifications Product Media: Wire Mesh Micron Rating: 60 Seal Type: Buna Height: 8.949in OD Top: 5.079in OD Bottom: 5.079inAll of our elements are manufactured according to ISO specifications, including: ISO 16889, Clean DP (low and high visc) - ISO 3968, Fluid compatibility - ISO 2943, Flow fatigue resistance - ISO 3724, Dirt capacity - ISO 16889, Collapse pressure - ISO 2941All items marked "Replacement" or "Interchange" are not affiliated with the original manufacture where names and part numbers are for cross reference only. All trademarks are trademarks of their respective owners. Reference is made to the OEM solely to identify the compatibility of Main Filter Inc filter with the OEM filter.Images may be a general representations of products
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LASALLE BRISTOL LaSalle Bristol 66IHANDLE Plastic Handle For Waste Valve Extension Rod (66IHANDLE)
- WALKER EXHAUST EXHAUST MUFFLER (21572)
- PULSE II Led Beacon, Epoxy Filled, Low Prof, Blue (EB7930B)
- DORMAN Uni-Fit C.V. Joint Boot Air Powered Inst, 614-030 (614-030)
- MAIN FILTER NORMAN 525 Replacement/Interchange Spin-On Filter (MF0058058)
- MAIN FILTER SULLAIR 408242 Replacement/Interchange Spin-On Filter (MF0058057)
- MAIN FILTER FLEETGUARD HF6520 Replacement/Interchange Spin-On Filter (MF0057997)
- MAIN FILTER UCC HYDRAULICS MX1591410 Replacement/Interchange Spin-On Filter (MF0058027)
- MAIN FILTER STAUFF SF6611 Replacement/Interchange Spin-On Filter (MF0411064)
- MAIN FILTER DONALDSON/FBO/DCI P164378 Replacement/Interchange Spin-On Filter (MF0575541)
- MAIN FILTER CIM-TEK 70149 Replacement/Interchange Spin-On Filter (MF0410675)
- Main Filter Automotive Hydraulic Filters