Main Filter

WIX A02A25C9 Replacement/Interchange Spin-On Filter


original price: $17.75
5% off
new price: $16.79
/ea

Free Shipping on orders over $50
Free 30-Day Returns

Key Features

  • Application Filtration
  • Filter Media Cellulose
  • Filter Rating (Microns) 20
  • Thread Size 1
  • Height 5.38
See all product information

Product Information

Dimensions

Thread Size 1
Height 5.38

Details

Application Filtration
Filter Media Cellulose
Filter Rating (Microns) 20
Micron Rating 25
Item Hydraulic Filter
Weight 1.54
Replaces OEM Part A02A25C9
Replaces OEM Brand WIX
Filter Style Spin-On
Product Media Cellulose
Beta Ratio 1 44252
Seal Type Buna
OD Top 3.75
OD Bottom 3.75
Burst Pressure 304
Collapse Pressure 72
Flow Direction Outside-In
Threads Type 12 UNF
Cellulose Spin-On
OEM Replacement Brand WIX

Description

Main Filter MF0596227 replaces OEM A02A25C9 by WIX and is compatible in fit, form and function.Filter Technical Specifications Product Media: Cellulose Micron Rating: 20 Seal Type: Buna Height: 5.380in OD Top: 3.750in OD Bottom: 3.750inAll of our elements are manufactured according to ISO specifications, including: ISO 16889, Clean DP (low and high visc) - ISO 3968, Fluid compatibility - ISO 2943, Flow fatigue resistance - ISO 3724, Dirt capacity - ISO 16889, Collapse pressure - ISO 2941All items marked "Replacement" or "Interchange" are not affiliated with the original manufacture where names and part numbers are for cross reference only. All trademarks are trademarks of their respective owners. Reference is made to the OEM solely to identify the compatibility of Main Filter Inc filter with the OEM filter.Images may be a general representations of products

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.