Shop All Automotive Hydraulic Filters
Main Filter
WIX 51758 Replacement/Interchange Spin-On Filter
Mfr # MF0058058
Zoro # G2788839
$35.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Filter Media Cellulose
- Thread Size 1.5
- Filter Rating (Microns) 20
- Application Filtration
- Height 6.94
Product Information
- Brand Main Filter
- MFR # MF0058058
- Zoro # G2788839
- Country of Origin United States
- Category Automotive Hydraulic Filters
Dimensions
Thread Size | 1.5 |
Height | 6.94 |
Details
Item | Hydraulic Filter |
Filter Media | Cellulose |
Filter Rating (Microns) | 20 |
Micron Rating | 25 |
Application | Filtration |
Weight | 2.4 |
Replaces OEM Part | 51758 |
Replaces OEM Brand | WIX |
Filter Style | Spin-On |
Product Media | Cellulose |
Beta Ratio 1 | 44252 |
Seal Type | Buna |
OD Top | 5.06 |
OD Bottom | 5.06 |
Burst Pressure | 261 |
Collapse Pressure | 72.5 |
Flow Direction | Outside-In |
Threads Type | 16 UNF |
Cellulose | Spin-On |
OEM Replacement Brand | WIX |
Description
Main Filter MF0077205 replaces OEM 51758 by WIX and is compatible in fit, form and function.Filter Technical Specifications Product Media: Cellulose Micron Rating: 20 Seal Type: Buna Height: 6.940in OD Top: 5.060in OD Bottom: 5.060inAll of our elements are manufactured according to ISO specifications, including: ISO 16889, Clean DP (low and high visc) - ISO 3968, Fluid compatibility - ISO 2943, Flow fatigue resistance - ISO 3724, Dirt capacity - ISO 16889, Collapse pressure - ISO 2941All items marked "Replacement" or "Interchange" are not affiliated with the original manufacture where names and part numbers are for cross reference only. All trademarks are trademarks of their respective owners. Reference is made to the OEM solely to identify the compatibility of Main Filter Inc filter with the OEM filter.Images may be a general representations of products
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SHURFLO 55 PSI 3 GPM Auto Fresh Water Pump 8 1/8" x 5" x 4 1/8", 4138-131-E65 (4138-131-E65)
- PARKER Male Branch Tee, 1/4 in. Thread, 2.02 in L (372PTCSP-6-4)
- BUYERS PRODUCTS 107 Decibel Self-Grounding Back Up Alarm (BA107)
- MILES LUBRICANTS 1 gal Gear Oil Bottle 680 ISO Viscosity, 140W SAE, Amber (MSF1425005)
- MAIN FILTER WIX 51746 Replacement/Interchange Spin-On Filter (MF0411119)
- MAIN FILTER WIX A08A10C Replacement/Interchange Spin-On Filter (MF0058057)
- MAIN FILTER WIX 51759 Replacement/Interchange Spin-On Filter (MF0058057)
- MAIN FILTER INGERSOLL RAND A90318735 Replacement/Interchange Spin-On Filter (MF0057994)
- MAIN FILTER OMT CS06EN Replacement/Interchange Spin-On Filter (MF0058024)
- MAIN FILTER HYDAC/HYCON MFE8005BN2 Replacement/Interchange Spin-On Filter (MF0058002)
- MAIN FILTER LHA TTE1510 Replacement/Interchange Spin-On Filter (MF0058085)
- Main Filter Automotive Hydraulic Filters