Shop All Automotive Hydraulic Filters
Main Filter
WIX 51551 Hydraulic Filter Replacement
Mfr # MF0057995
Zoro # G2792451
product price: $18.55
/ea
$18.55
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Thread Size 1
- Application Filtration
- Filter Media Cellulose
- Height 5.38
- Filter Rating (Microns) 10
Product Information
- Brand Main Filter
- MFR # MF0057995
- Zoro # G2792451
- Country of Origin United States
- Category Automotive Hydraulic Filters
Dimensions
Thread Size | 1 |
Height | 5.38 |
Details
Micron Rating | 10 |
Item | Hydraulic Filter |
Application | Filtration |
Filter Media | Cellulose |
Filter Rating (Microns) | 10 |
Weight | 1.54 |
Replaces OEM Part | 51551 |
Replaces OEM Brand | WIX |
Filter Style | Spin-On |
Product Media | Cellulose |
Beta Ratio 1 | 44237 |
Seal Type | Buna |
OD Top | 3.75 |
OD Bottom | 3.75 |
Burst Pressure | 304 |
Collapse Pressure | 72 |
Flow Direction | Outside-In |
Threads Type | 12 UNF |
Cellulose | Spin-On |
OEM Replacement Brand | WIX |
Description
Main Filter MF0077026 replaces OEM 51551 by WIX and is compatible in fit, form and function.Filter Technical Specifications Product Media: Cellulose Micron Rating: 10 Seal Type: Buna Height: 5.380in OD Top: 3.750in OD Bottom: 3.750inAll of our elements are manufactured according to ISO specifications, including: ISO 16889, Clean DP (low and high visc) - ISO 3968, Fluid compatibility - ISO 2943, Flow fatigue resistance - ISO 3724, Dirt capacity - ISO 16889, Collapse pressure - ISO 2941All items marked "Replacement" or "Interchange" are not affiliated with the original manufacture where names and part numbers are for cross reference only. All trademarks are trademarks of their respective owners. Reference is made to the OEM solely to identify the compatibility of Main Filter Inc filter with the OEM filter.Images may be a general representations of products
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FOUR SEASONS Blower Motor Vent Tube, 75769 (75769)
- OTC Bearing Race And Seal Driver Kit (4408)
- DEE ZEE ALUMINUM WHEEL WELL TOOLBOX WITH DRAWERS (5) (DZ95DA)
- ECCO Mini Lightbar, LED, Amber/Clear, 15" L (5597CAC-VM)
- MAIN FILTER WIX 51249 Replacement/Interchange Spin-On Filter (MF0057995)
- MAIN FILTER WIX 51553 Replacement/Interchange Spin-On Filter (MF0057997)
- MAIN FILTER WIX A02A25C9 Replacement/Interchange Spin-On Filter (MF0057997)
- MAIN FILTER DONALDSON/FBO/DCI P165659 Replacement/Interchange Spin-On Filter (MF0575554)
- MAIN FILTER ZINGA ZHE10L Replacement/Interchange Spin-On Filter (MF0058055)
- MAIN FILTER ZINGA ZGLE03 Replacement/Interchange Spin-On Filter (MF0058073)
- DONALDSON P566987, HP HYD CART (P566987)
- Main Filter Automotive Hydraulic Filters