Shop All Automotive Hydraulic Filters
Main Filter
WIX 51546 Replacement/Interchange Spin-On Filter
Mfr # MF0057996
Zoro # G2792810
original price:
$20.75
5% off
new price: $19.69
/ea
$19.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Filter Rating (Microns) 20
- Height 5.75
- Application Filtration
- Filter Media Cellulose
- Thread Size 44259
Product Information
- Brand Main Filter
- MFR # MF0057996
- Zoro # G2792810
- Country of Origin Italy
- Category Automotive Hydraulic Filters
Dimensions
Height | 5.75 |
Thread Size | 44259 |
Details
Filter Rating (Microns) | 20 |
Item | Hydraulic Filter |
Application | Filtration |
Filter Media | Cellulose |
Micron Rating | 25 |
Weight | 1.54 |
Replaces OEM Part | 51546 |
Replaces OEM Brand | WIX |
Filter Style | Spin-On |
Product Media | Cellulose |
Beta Ratio 1 | 44252 |
Seal Type | Buna |
OD Top | 3.78 |
OD Bottom | 3.78 |
Burst Pressure | 304.6 |
Collapse Pressure | 72.5 |
Flow Direction | Outside-In |
Threads Type | 14 BSP |
Cellulose | Spin-On |
OEM Replacement Brand | WIX |
Description
Main Filter MF0077023 replaces OEM 51546 by WIX and is compatible in fit, form and function.Filter Technical Specifications Product Media: Cellulose Micron Rating: 20 Seal Type: Buna Height: 5.748in OD Top: 3.780in OD Bottom: 3.780inAll of our elements are manufactured according to ISO specifications, including: ISO 16889, Clean DP (low and high visc) - ISO 3968, Fluid compatibility - ISO 2943, Flow fatigue resistance - ISO 3724, Dirt capacity - ISO 16889, Collapse pressure - ISO 2941All items marked "Replacement" or "Interchange" are not affiliated with the original manufacture where names and part numbers are for cross reference only. All trademarks are trademarks of their respective owners. Reference is made to the OEM solely to identify the compatibility of Main Filter Inc filter with the OEM filter.Images may be a general representations of products
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GROTE Socket w/Bracket, 7-Pole RV, 4-Pole (82-1055)
- TACO MARINE TACO Premium Double Rigging Kit f/2-Rigs on 2-Poles (RK-0002PB)
- SPECTRA PREMIUM FUEL TANK (F27F)
- HOFMANN POWER WEIGHT Balancing Compound, Silica, 12 oz., PK8 (0401-5505-350)
- MAIN FILTER WIX K43B627 Replacement/Interchange Spin-On Filter (MF0057996)
- MAIN FILTER WIX A02A10C Replacement/Interchange Spin-On Filter (MF0057994)
- MAIN FILTER WIX A13A25CBM Replacement/Interchange Spin-On Filter (MF0058086)
- MAIN FILTER FLEETGUARD HF6720 Replacement/Interchange Spin-On Filter (MF0058058)
- MAIN FILTER WIX A09A10CW Replacement/Interchange Spin-On Filter (MF0058071)
- MAIN FILTER BALDWIN BT8850 Replacement/Interchange Spin-On Filter (MF0575543)
- BALDWIN FILTERS Hydraulic Filter, 4-23/32 x 11-17/32 In (BT8878MPG)
- Main Filter Automotive Hydraulic Filters