Shop All Automotive Hydraulic Filters
Main Filter
WIX 51494 Replacement/Interchange Spin-On Filter
Mfr # MF0575541
Zoro # G2782426
product price: $59.59
/ea
$59.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Height 8.95
- Filter Media Glass
- Filter Rating (Microns) 15
- Application Filtration
- Thread Size 1.375
Product Information
- Brand Main Filter
- MFR # MF0575541
- Zoro # G2782426
- Country of Origin Italy
- Category Automotive Hydraulic Filters
Dimensions
Height | 8.95 |
Thread Size | 1.375 |
Details
Filter Media | Glass |
Filter Rating (Microns) | 15 |
Application | Filtration |
Micron Rating | 15 |
Item | Hydraulic Filter |
Weight | 3.2395 |
Replaces OEM Part | 51494 |
Replaces OEM Brand | WIX |
Filter Style | Spin-On |
Product Media | Glass |
Beta Ratio 1 | 200/15 |
Beta Ration 2 | 1000/18 |
Seal Type | Buna |
OD Top | 3.82 |
OD Bottom | 3.73 |
Burst Pressure | 1015 |
Collapse Pressure | 290 |
Flow Direction | Outside-In |
Threads Type | 12 UN2B |
Glass | Spin-On |
OEM Replacement Brand | WIX |
Description
Main Filter MF0076975 replaces OEM 51494 by WIX and is compatible in fit, form and function.Filter Technical Specifications Product Media: Glass Micron Rating: 15 Seal Type: Buna Height: 8.945in OD Top: 3.819in OD Bottom: 3.728inAll of our elements are manufactured according to ISO specifications, including: ISO 16889, Clean DP (low and high visc) - ISO 3968, Fluid compatibility - ISO 2943, Flow fatigue resistance - ISO 3724, Dirt capacity - ISO 16889, Collapse pressure - ISO 2941All items marked "Replacement" or "Interchange" are not affiliated with the original manufacture where names and part numbers are for cross reference only. All trademarks are trademarks of their respective owners. Reference is made to the OEM solely to identify the compatibility of Main Filter Inc filter with the OEM filter.Images may be a general representations of products
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MTD Wheel-9 X 2.125 Co (734-2010B)
- MILTON Dual Head Dial Pressure Gauge, Brass (951)
- UNITY 4-11703-251160-001 Front and Rear Complete Strut Assembly Shock Kit (4-11703-251160-001)
- DYNAMIC FRICTION CO Brake Wheel Cylinder (375-59002)
- MAIN FILTER WIX 51495 Replacement/Interchange Spin-On Filter (MF0575543)
- MAIN FILTER WIX A19A03G Replacement/Interchange Spin-On Filter (MF0575538)
- MAIN FILTER WIX A19A10G Replacement/Interchange Spin-On Filter (MF0575540)
- MAIN FILTER MP FILTRI CS50P10A Replacement/Interchange Spin-On Filter (MF0057994)
- MAIN FILTER PALL HC7500SKP8H Replacement/Interchange Spin-On Filter (MF0058073)
- MAIN FILTER GRESEN FB101 Hydraulic Filter Replacement (MF0057995)
- BALDWIN FILTERS Hydraulic Filter, 4-1/2 x 9 In (PT8331-MPG)
- Main Filter Automotive Hydraulic Filters