Shop All Automotive Hydraulic Filters
Main Filter
VOLVO 12733419 Hydraulic Filter Replacement
Mfr # MF0058760
Zoro # G2937388
original price:
$35.99
1% off
new price: $35.59
/ea
$35.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Filter Media Glass
- Height 8.22
- Application Filtration
- Filter Rating (Microns) 10
- Micron Rating 10
Product Information
- Brand Main Filter
- MFR # MF0058760
- Zoro # G2937388
- Country of Origin Canada
- Category Automotive Hydraulic Filters
Dimensions
Height | 8.22 |
Details
Filter Media | Glass |
Application | Filtration |
Filter Rating (Microns) | 10 |
Item | Hydraulic Filter |
Micron Rating | 10 |
Weight | 1.5943 |
Replaces OEM Part | 12733419 |
Replaces OEM Brand | VOLVO |
Filter Style | Pressure Line |
Product Media | Glass |
Beta Ratio 1 | 200/9.9 |
Beta Ration 2 | 1000/12.4 |
Seal Type | Viton |
OD Top | 3.09 |
OD Bottom | 3.09 |
Collapse Pressure | 305 |
Flow Direction | Outside-In |
ID Top | 1.72 |
Glass | Pressure Line |
OEM Replacement Brand | VOLVO |
Description
Main Filter MF0508999 replaces OEM 12733419 by VOLVO and is compatible in fit, form and function.Filter Technical Specifications Product Media: Glass Micron Rating: 10 Seal Type: Viton Height: 8.22in OD Top: 3.071in OD Bottom: 3.071in ID Top: 1.701inAll of our elements are manufactured according to ISO specifications, including: ISO 16889, Clean DP (low and high visc) - ISO 3968, Fluid compatibility - ISO 2943, Flow fatigue resistance - ISO 3724, Dirt capacity - ISO 16889, Collapse pressure - ISO 2941All items marked "Replacement" or "Interchange" are not affiliated with the original manufacture where names and part numbers are for cross reference only. All trademarks are trademarks of their respective owners. Reference is made to the OEM solely to identify the compatibility of Main Filter Inc filter with the OEM filter.Images may be a general representations of products
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BOSCH Electric Water/Oil Temperature Sender (SP0F000010)
- FCS STRUTS Lift Support Universal, 84672 (84672)
- JIM-BUOY Jim-Buoy 101-O Type IV U.S.C.G. Approved Buoyant Boat Cushion - 15.5" x 15.5" x 2.5", Orange (101-O)
- A & I PRODUCTS Pin, Lift Arm, Cat I & II 9" x2" x2" (A-LP019)
- MAIN FILTER FILTREC A150G10 Hydraulic Filter Replacement (MF0058062)
- MAIN FILTER PARKER PFH5526 Replacement/Interchange Spin-On Filter (MF0410544)
- MAIN FILTER UFI ESE22NMF Replacement/Interchange Spin-On Filter (MF0058044)
- MAIN FILTER HYDAC/HYCON MFE8005BN2 Replacement/Interchange Spin-On Filter (MF0058002)
- MAIN FILTER WIX 51546 Replacement/Interchange Spin-On Filter (MF0057996)
- MAIN FILTER BALDWIN BT366MPG Replacement/Interchange Spin-On Filter (MF0058003)
- BALDWIN FILTERS Hydraulic Filter, 3-1/32 x 4-3/32 In (BT8908)
- Main Filter Automotive Hydraulic Filters