Shop All Automotive Hydraulic Filters
Main Filter
VICKERS 941107 Replacement/Interchange Spin-On Filter
Mfr # MF0058057
Zoro # G8708764
original price:
$34.69
5% off
new price: $32.89
/ea
$32.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Height 6.94
- Thread Size 1.5
- Filter Rating (Microns) 10
- Application Filtration
- Weight 2.4
Product Information
- Brand Main Filter
- MFR # MF0058057
- Zoro # G8708764
- Country of Origin United States
- Category Automotive Hydraulic Filters
Dimensions
Height | 6.94 |
Thread Size | 1.5 |
Details
Filter Rating (Microns) | 10 |
Micron Rating | 10 |
Application | Filtration |
Item | Hydraulic Filter |
Weight | 2.4 |
Replaces OEM Part | 941107 |
Replaces OEM Brand | VICKERS |
Filter Style | Spin-On |
Product Media | Cellulose |
Beta Ratio 1 | 44237 |
Seal Type | Buna |
OD Top | 5.06 |
OD Bottom | 5.06 |
Burst Pressure | 261 |
Collapse Pressure | 72.5 |
Flow Direction | Outside-In |
Threads Type | 16 UNF |
OEM Replacement Brand | VICKERS |
Filter Type | Spin-On |
Description
Main Filter MF0096441 replaces OEM 941107 by VICKERS and is compatible in fit, form and function.Filter Technical Specifications Product Media: Cellulose Micron Rating: 10 Seal Type: Buna Height: 6.940in OD Top: 5.060in OD Bottom: 5.060inAll of our elements are manufactured according to ISO specifications, including: ISO 16889, Clean DP (low and high visc) - ISO 3968, Fluid compatibility - ISO 2943, Flow fatigue resistance - ISO 3724, Dirt capacity - ISO 16889, Collapse pressure - ISO 2941All items marked "Replacement" or "Interchange" are not affiliated with the original manufacture where names and part numbers are for cross reference only. All trademarks are trademarks of their respective owners. Reference is made to the OEM solely to identify the compatibility of Main Filter Inc filter with the OEM filter.Images may be a general representations of products
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- JABSCO Joker Valve (44106-1000)
- MEGUIARS WAX 4-1/2" Diameter, Foam, Pack Of 4 (W0004)
- TRACERLINE Dye Cartridge, 8 oz. (TP9770-8)
- EEZER PRODUCTS 8" PSA PAD 5/8-11 FEMALE HUB (EE8838)
- MAIN FILTER VICKERS V0211B1R03 Replacement/Interchange Spin-On Filter (MF0058060)
- MAIN FILTER VICKERS V0211B1R05 Replacement/Interchange Spin-On Filter (MF0058061)
- MAIN FILTER CARQUEST 85435 Hydraulic Filter Replacement (MF0502896)
- MAIN FILTER NAPA 7408 Replacement/Interchange Spin-On Filter (MF0058068)
- MAIN FILTER RENAULT 6005020221 Hydraulic Filter Replacement (MF0065999)
- MAIN FILTER HYDAC/HYCON 0160MU010P Replacement/Interchange Spin-On Filter (MF0131872)
- BALDWIN FILTERS Hydraulic Filter, 3-1/32 x 5-1/2 In (BT8384)
- Main Filter Automotive Hydraulic Filters