Shop All Oil Filters
Main Filter
VENTRAC 210001 Replacement/Interchange Spin-On Filter
Mfr # MF0057997
Zoro # G3129230
$15.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Micron Rating 25
- Weight 1.54
- Application Filtration
- Height 5.38
- Replaces OEM Part 210001
Product Information
- Brand Main Filter
- MFR # MF0057997
- Zoro # G3129230
- Country of Origin United States
- Category Oil Filters
Dimensions
Height | 5.38 |
Thread Size | 1 |
Details
Item | Hydraulic Filter |
Micron Rating | 25 |
Weight | 1.54 |
Application | Filtration |
Replaces OEM Part | 210001 |
Replaces OEM Brand | VENTRAC |
Filter Style | Spin-On |
Product Media | Cellulose |
Beta Ratio 1 | 44252 |
Seal Type | Buna |
OD Top | 3.75 |
OD Bottom | 3.75 |
Burst Pressure | 304 |
Collapse Pressure | 72 |
Flow Direction | Outside-In |
Threads Type | 12 UNF |
Filter Rating (Microns) | 20 |
OEM Replacement Brand | VENTRAC |
Filter Type | Spin-On |
Description
Main Filter MF0822469 replaces OEM 210001 by VENTRAC and is compatible in fit, form and function.Filter Technical Specifications Product Media: Cellulose Micron Rating: 20 Seal Type: Buna Height: 5.380in OD Top: 3.750in OD Bottom: 3.750inAll of our elements are manufactured according to ISO specifications, including: ISO 16889, Clean DP (low and high visc) - ISO 3968, Fluid compatibility - ISO 2943, Flow fatigue resistance - ISO 3724, Dirt capacity - ISO 16889, Collapse pressure - ISO 2941All items marked "Replacement" or "Interchange" are not affiliated with the original manufacture where names and part numbers are for cross reference only. All trademarks are trademarks of their respective owners. Reference is made to the OEM solely to identify the compatibility of Main Filter Inc filter with the OEM filter.Images may be a general representations of products
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BALDWIN FILTERS Oil Filter, Spin-On, 2-5/16"x3"x2-5/16" (B7276)
- STAMPEDE 04-08 TITAN/ARMADA SMOKE VP BUGSHIELD (3411-2)
- VELVAC Circuit Breaker 30 Amp Blade Style (091075)
- DONALDSON Air Filter, Primary Duralite, C085005 (C085005)
- MAIN FILTER MCMASTERS FILTER 35PSE10C Replacement/Interchange Spin-On Filter (MF0057996)
- MAIN FILTER BOBCAT 6516722 Replacement/Interchange Spin-On Filter (MF0057997)
- MAIN FILTER SAURER 11004917 Replacement/Interchange Spin-On Filter (MF0575530)
- MAIN FILTER MANN+HUMMEL W94051 Replacement/Interchange Spin-On Filter (MF0057996)
- MAIN FILTER FORCE AMERICA F365310C Hydraulic Filter Replacement (MF0057995)
- MAIN FILTER CARQUEST 96385 Replacement/Interchange Spin-On Filter (MF0058069)
- ACDELCO Filter-Oil, Pf457G (PF457G)
- Main Filter Oil Filters