Shop All Automotive Hydraulic Filters
Main Filter
UFI ESE21NCC Replacement/Interchange Spin-On Filter
Mfr # MF0058027
Zoro # G8719368
product price: $37.99
/ea
$37.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Application Filtration
- Thread Size 1.25
- Height 7.02
- Filter Rating (Microns) 10
- Weight 2.82
Product Information
- Brand Main Filter
- MFR # MF0058027
- Zoro # G8719368
- Country of Origin Italy
- Category Automotive Hydraulic Filters
Dimensions
Thread Size | 1.25 |
Height | 7.02 |
Details
Application | Filtration |
Item | Hydraulic Filter |
Filter Rating (Microns) | 10 |
Micron Rating | 10 |
Weight | 2.82 |
Replaces OEM Part | ESE21NCC |
Replaces OEM Brand | UFI |
Filter Style | Spin-On |
Product Media | Cellulose |
Beta Ratio 1 | 44237 |
Seal Type | Buna |
OD Top | 5.08 |
OD Bottom | 5.08 |
Burst Pressure | 246.6 |
Collapse Pressure | 72.5 |
Flow Direction | Outside-In |
Threads Type | 11 BSP |
OEM Replacement Brand | UFI |
Filter Type | Spin-On |
Description
Main Filter MF0410779 replaces OEM ESE21NCC by UFI and is compatible in fit, form and function.Filter Technical Specifications Product Media: Cellulose Micron Rating: 10 Seal Type: Buna Height: 7.020in OD Top: 5.079in OD Bottom: 5.079inAll of our elements are manufactured according to ISO specifications, including: ISO 16889, Clean DP (low and high visc) - ISO 3968, Fluid compatibility - ISO 2943, Flow fatigue resistance - ISO 3724, Dirt capacity - ISO 16889, Collapse pressure - ISO 2941All items marked "Replacement" or "Interchange" are not affiliated with the original manufacture where names and part numbers are for cross reference only. All trademarks are trademarks of their respective owners. Reference is made to the OEM solely to identify the compatibility of Main Filter Inc filter with the OEM filter.Images may be a general representations of products
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- A & I PRODUCTS Outlet, Socket 10" x3" x2" (A-RE48525)
- TRUCK-LITE 10 Series, Incandescent, Red Round, 1 Bulb, Marker Clearance Light, PC, PL-10, 12V (10202RP)
- ECCO Warning Light, LED, Amber/Clear (3965AC)
- DONALDSON Hydraulic Filter, Spin-On, P165762 (P165762)
- MAIN FILTER PALL HC7400SKS4H Replacement/Interchange Spin-On Filter (MF0058050)
- MAIN FILTER CARQUEST 84841 Hydraulic Filter Replacement (MF0059473)
- MAIN FILTER DONALDSON/FBO/DCI P565059 Replacement/Interchange Spin-On Filter (MF0058013)
- MAIN FILTER GRESEN K22001 Hydraulic Filter Replacement (MF0057995)
- MAIN FILTER WIX 51249 Replacement/Interchange Spin-On Filter (MF0057995)
- MAIN FILTER OMT CS10BN Replacement/Interchange Spin-On Filter (MF0058028)
- VAICO A/T Hydraulic Filter Set, V30-7310 (V30-7310)
- Main Filter Automotive Hydraulic Filters