Shop All Automotive Hydraulic Filters
Main Filter
UCC HYDRAULICS UCUS1500410 Hydraulic Filter Replacement
Mfr # MF0057995
Zoro # G2788540
product price: $17.29
/ea
$17.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Height 5.38
- Thread Size 1
- Micron Rating 10
- Filter Rating (Microns) 10
- Application Filtration
Product Information
- Brand Main Filter
- MFR # MF0057995
- Zoro # G2788540
- Country of Origin United States
- Category Automotive Hydraulic Filters
Dimensions
Height | 5.38 |
Thread Size | 1 |
Details
Item | Hydraulic Filter |
Micron Rating | 10 |
Filter Rating (Microns) | 10 |
Application | Filtration |
Filter Media | Cellulose |
Weight | 1.54 |
Replaces OEM Part | UCUS1500410 |
Replaces OEM Brand | UCC HYDRAULICS |
Filter Style | Spin-On |
Product Media | Cellulose |
Beta Ratio 1 | 44237 |
OD Top | 3.75 |
Seal Type | Buna |
OD Bottom | 3.75 |
Burst Pressure | 304 |
Collapse Pressure | 72 |
Flow Direction | Outside-In |
Threads Type | 12 UNF |
Cellulose | Spin-On |
OEM Replacement Brand | UCC HYDRAULICS |
Description
Main Filter MF0400114 replaces OEM UCUS1500410 by UCC HYDRAULICS and is compatible in fit, form and function.Filter Technical Specifications Product Media: Cellulose Micron Rating: 10 Seal Type: Buna Height: 5.380in OD Top: 3.750in OD Bottom: 3.750inAll of our elements are manufactured according to ISO specifications, including: ISO 16889, Clean DP (low and high visc) - ISO 3968, Fluid compatibility - ISO 2943, Flow fatigue resistance - ISO 3724, Dirt capacity - ISO 16889, Collapse pressure - ISO 2941All items marked "Replacement" or "Interchange" are not affiliated with the original manufacture where names and part numbers are for cross reference only. All trademarks are trademarks of their respective owners. Reference is made to the OEM solely to identify the compatibility of Main Filter Inc filter with the OEM filter.Images may be a general representations of products
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VELVAC Primary Wire 16 Ga X 100' Yellow (051125)
- GARMIN Tilt/Swivel Quick-Release Bracket f/echoMAP5xxx (010-12445-13)
- ILC Replacement For Case, 1840 Year 1991 Alternator (1840 YEAR: 1991 ALTERNATOR)
- SWIVL-EZE 16" Lock'N-Pin 3/4" Fixed Height Post, Bulk (2164)
- MAIN FILTER UCC HYDRAULICS US1500410 Hydraulic Filter Replacement (MF0057995)
- MAIN FILTER HYDAC/HYCON 02059424 Replacement/Interchange Spin-On Filter (MF0058004)
- MAIN FILTER WIX 51249 Replacement/Interchange Spin-On Filter (MF0057995)
- MAIN FILTER HYDAC/HYCON 0080MG020BN Replacement/Interchange Spin-On Filter (MF0058005)
- MAIN FILTER ZINGA AE25 Replacement/Interchange Spin-On Filter (MF0057997)
- MAIN FILTER NAPA 1495 Replacement/Interchange Spin-On Filter (MF0575543)
- MAIN FILTER FLEETGUARD HF6133 Replacement/Interchange Spin-On Filter (MF0058057)
- Main Filter Automotive Hydraulic Filters