Shop All Oil Filters
Main Filter
TAYLOR MACHINE 2126 Replacement/Interchange Spin-On Filter
Mfr # MF0057995
Zoro # G3079409
product price: $16.15
/ea
$16.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Micron Rating 10
- Application Filtration
- Weight 1.54
- Height 5.38
- Replaces OEM Part 2126
Product Information
- Brand Main Filter
- MFR # MF0057995
- Zoro # G3079409
- Country of Origin Italy
- Category Oil Filters
Dimensions
Height | 5.38 |
Thread Size | 44259 |
Details
Item | Hydraulic Filter |
Micron Rating | 10 |
Application | Filtration |
Weight | 1.54 |
Replaces OEM Part | 2126 |
Replaces OEM Brand | TAYLOR MACHINE |
Filter Style | Spin-On |
Product Media | Cellulose |
Beta Ratio 1 | 44237 |
Seal Type | Buna |
OD Top | 3.75 |
OD Bottom | 3.75 |
Burst Pressure | 304.6 |
Collapse Pressure | 72.5 |
Flow Direction | Outside-In |
Threads Type | 14 BSP |
Filter Rating (Microns) | 10 |
OEM Replacement Brand | TAYLOR MACHINE |
Filter Type | Spin-On |
Description
Main Filter MF0808927 replaces OEM 2126 by TAYLOR MACHINE and is compatible in fit, form and function.Filter Technical Specifications Product Media: Cellulose Micron Rating: 10 Seal Type: Buna Height: 5.748in OD Top: 3.780in OD Bottom: 3.780inAll of our elements are manufactured according to ISO specifications, including: ISO 16889, Clean DP (low and high visc) - ISO 3968, Fluid compatibility - ISO 2943, Flow fatigue resistance - ISO 3724, Dirt capacity - ISO 16889, Collapse pressure - ISO 2941All items marked "Replacement" or "Interchange" are not affiliated with the original manufacture where names and part numbers are for cross reference only. All trademarks are trademarks of their respective owners. Reference is made to the OEM solely to identify the compatibility of Main Filter Inc filter with the OEM filter.Images may be a general representations of products
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WEATHERHEAD Male Elbow, 1/4-18, 3/8 In Tube Sz (1469X6)
- HUSKY LINER 19-C SIERRA 1500 FRONT AND REAR MUD GUARD SET CUSTOM MUD GUARDS BLACK (58276)
- RONSTAN Carbine Hook 80mm (RF652)
- LISLE Hd Turbo Test Kit W/ Smoke Adapter (69930)
- MAIN FILTER HUSKY HC390601 Replacement/Interchange Spin-On Filter (MF0057997)
- MAIN FILTER UCC HYDRAULICS UC2733 Replacement/Interchange Spin-On Filter (MF0057996)
- MAIN FILTER LUBER-FINER LFH4972 Replacement/Interchange Spin-On Filter (MF0575535)
- MAIN FILTER DONALDSON/FBO/DCI P565062 Replacement/Interchange Spin-On Filter (MF0410544)
- MAIN FILTER LUBER-FINER LFP1652 Replacement/Interchange Spin-On Filter (MF0057997)
- MAIN FILTER CNH (CASE-NEW HOLLAND) S62427 Hydraulic Filter Replacement (MF0057995)
- MANN FILTER Oil Filter O.E.M., Hu719/8X (HU719/8X)
- Main Filter Oil Filters