Shop All Automotive Hydraulic Filters
Main Filter
STAUFF SFC5710E Replacement/Interchange Spin-On Filter
Mfr # MF0058027
Zoro # G8722055
product price: $40.49
/ea
$40.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Filter Rating (Microns) 10
- Thread Size 1.25
- Application Filtration
- Height 7.02
- Weight 2.82
Product Information
- Brand Main Filter
- MFR # MF0058027
- Zoro # G8722055
- Country of Origin Italy
- Category Automotive Hydraulic Filters
Dimensions
Thread Size | 1.25 |
Height | 7.02 |
Details
Filter Rating (Microns) | 10 |
Micron Rating | 10 |
Application | Filtration |
Item | Hydraulic Filter |
Weight | 2.82 |
Replaces OEM Part | SFC5710E |
Replaces OEM Brand | STAUFF |
Filter Style | Spin-On |
Product Media | Cellulose |
Beta Ratio 1 | 44237 |
Seal Type | Buna |
OD Top | 5.08 |
OD Bottom | 5.08 |
Burst Pressure | 246.6 |
Collapse Pressure | 72.5 |
Flow Direction | Outside-In |
Threads Type | 11 BSP |
OEM Replacement Brand | STAUFF |
Filter Type | Spin-On |
Description
Main Filter MF0410778 replaces OEM SFC5710E by STAUFF and is compatible in fit, form and function.Filter Technical Specifications Product Media: Cellulose Micron Rating: 10 Seal Type: Buna Height: 7.020in OD Top: 5.079in OD Bottom: 5.079inAll of our elements are manufactured according to ISO specifications, including: ISO 16889, Clean DP (low and high visc) - ISO 3968, Fluid compatibility - ISO 2943, Flow fatigue resistance - ISO 3724, Dirt capacity - ISO 16889, Collapse pressure - ISO 2941All items marked "Replacement" or "Interchange" are not affiliated with the original manufacture where names and part numbers are for cross reference only. All trademarks are trademarks of their respective owners. Reference is made to the OEM solely to identify the compatibility of Main Filter Inc filter with the OEM filter.Images may be a general representations of products
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DC CARGO 89in-104in Steel & Aluminum Load Lock Cargo Bar (89104CASLL)
- BUSHWACKER 19-C RAM 2500/3500(EXCL DUALLY) OE-STYLE 2PC FENDER FLARE (50069-02)
- ARCON 12 V 24 LED No.1156 Bulb, Bright White (ARC-50387)
- JR PRODUCTS JR Products 01284 Safety Lock Pin - 1/4" x 3" Usable Length (01284)
- MAIN FILTER HY-PRO HP75L8149WB Replacement/Interchange Spin-On Filter (MF0058081)
- MAIN FILTER UFI ESE22NMF Replacement/Interchange Spin-On Filter (MF0058044)
- MAIN FILTER HIFI SH56561 Replacement/Interchange Spin-On Filter (MF0058013)
- MAIN FILTER HYDAC/HYCON 2059424 Replacement/Interchange Spin-On Filter (MF0058004)
- MAIN FILTER HYDAC/HYCON 0095MA03BN Replacement/Interchange Spin-On Filter (MF0058053)
- MAIN FILTER UCC HYDRAULICS UCUS1500410 Hydraulic Filter Replacement (MF0057995)
- WIX FILTERS Hydraulic Filter #Wix 51759 (51759)
- Main Filter Automotive Hydraulic Filters