Shop All Automotive Hydraulic Filters
Main Filter
STAUFF SF6790 Replacement/Interchange Spin-On Filter
Mfr # MF0058068
Zoro # G8692357
product price: $89.19
/ea
Free Shipping & Returns
$89.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Application Filtration
- Micron Rating 125
- Filter Rating (Microns) 125
- Height 6.97
- Thread Size 1.5
Product Information
- Brand Main Filter
- MFR # MF0058068
- Zoro # G8692357
- Country of Origin Italy
- Category Automotive Hydraulic Filters
Dimensions
Height | 6.97 |
Thread Size | 1.5 |
Details
Application | Filtration |
Micron Rating | 125 |
Filter Rating (Microns) | 125 |
Item | Hydraulic Filter |
Weight | 2.4 |
Replaces OEM Part | SF6790 |
Replaces OEM Brand | STAUFF |
Filter Style | Spin-On |
Product Media | Wire Mesh |
Seal Type | Buna |
OD Top | 5 |
OD Bottom | 5 |
Burst Pressure | 261 |
Collapse Pressure | 145 |
Flow Direction | Outside-In |
Threads Type | 16 UNF |
OEM Replacement Brand | STAUFF |
Filter Type | Spin-On |
Description
Main Filter MF0411190 replaces OEM SF6790 by STAUFF and is compatible in fit, form and function.Filter Technical Specifications Product Media: Wire Mesh Micron Rating: 125 Seal Type: Buna Height: 6.969in OD Top: 5.000in OD Bottom: 5.000inAll of our elements are manufactured according to ISO specifications, including: ISO 16889, Clean DP (low and high visc) - ISO 3968, Fluid compatibility - ISO 2943, Flow fatigue resistance - ISO 3724, Dirt capacity - ISO 16889, Collapse pressure - ISO 2941All items marked "Replacement" or "Interchange" are not affiliated with the original manufacture where names and part numbers are for cross reference only. All trademarks are trademarks of their respective owners. Reference is made to the OEM solely to identify the compatibility of Main Filter Inc filter with the OEM filter.Images may be a general representations of products
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VALTERRA WYE, 3IN HOSE X HOSE X HOSE, BULK (F02-2027)
- A & I PRODUCTS Filter, Air, Kohler 1608304S 7" x4.5" x3" (A-B1AF278)
- MAXIMA RACING OILS Maxima Racing Oils 74920 Chain Wax Chain Lube Conventional 13.5 oz Squeeze Bottle - Set of 12 (MAX74920)
- A & I PRODUCTS Inner Profile Tube, w/o Drill Hole, 1b 59.2" x2" x2" (A-W317582-A)
- MAIN FILTER FRAM PH3567 Replacement/Interchange Spin-On Filter (MF0058057)
- MAIN FILTER UFI ESE11NCC Replacement/Interchange Spin-On Filter (MF0057994)
- MAIN FILTER HYDAC/HYCON 0160MA010P Replacement/Interchange Spin-On Filter (MF0058057)
- MAIN FILTER HYDAC/HYCON 0085MA010P Replacement/Interchange Spin-On Filter (MF0058013)
- MAIN FILTER MP FILTRI CSG050P25A Replacement/Interchange Spin-On Filter (MF0057997)
- MAIN FILTER MP FILTRI CS150P10A Replacement/Interchange Spin-On Filter (MF0058038)
- DONALDSON Hydraulic Filter, Strainer, P169015 (P169015)
- Main Filter Automotive Hydraulic Filters