Shop All Automotive Hydraulic Filters
Main Filter
STAUFF SF6711 Replacement/Interchange Spin-On Filter
Mfr # MF0058070
Zoro # G8704196
product price: $42.79
/ea
$42.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Application Filtration
- Filter Rating (Microns) 20
- Thread Size 1.5
- Height 10.94
- Weight 3.1
Product Information
- Brand Main Filter
- MFR # MF0058070
- Zoro # G8704196
- Country of Origin United States
- Category Automotive Hydraulic Filters
Dimensions
Thread Size | 1.5 |
Height | 10.94 |
Details
Application | Filtration |
Item | Hydraulic Filter |
Filter Rating (Microns) | 20 |
Micron Rating | 25 |
Weight | 3.1 |
Replaces OEM Part | SF6711 |
Replaces OEM Brand | STAUFF |
Filter Style | Spin-On |
Product Media | Cellulose |
Beta Ratio 1 | 44252 |
Seal Type | Buna |
OD Top | 5.06 |
OD Bottom | 5.06 |
Burst Pressure | 261 |
Collapse Pressure | 72.5 |
Flow Direction | Outside-In |
Threads Type | 16 UNF |
OEM Replacement Brand | STAUFF |
Filter Type | Spin-On |
Description
Main Filter MF0397997 replaces OEM SF6711 by STAUFF and is compatible in fit, form and function.Filter Technical Specifications Product Media: Cellulose Micron Rating: 20 Seal Type: Buna Height: 10.940in OD Top: 5.060in OD Bottom: 5.060inAll of our elements are manufactured according to ISO specifications, including: ISO 16889, Clean DP (low and high visc) - ISO 3968, Fluid compatibility - ISO 2943, Flow fatigue resistance - ISO 3724, Dirt capacity - ISO 16889, Collapse pressure - ISO 2941All items marked "Replacement" or "Interchange" are not affiliated with the original manufacture where names and part numbers are for cross reference only. All trademarks are trademarks of their respective owners. Reference is made to the OEM solely to identify the compatibility of Main Filter Inc filter with the OEM filter.Images may be a general representations of products
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EXTREME MAX Extreme Max 5600.3268 Sport Bike Rear Wheel Lift Stand-Fits Most Yamaha Kawasaki Suzuki Ducati BMW (5600.3268)
- C.E. SMITH Pkg Frame Strap, 4 in., Pair (20016GA)
- WESTWARD Extension, 3/8 In (AT2073.02)
- BALDWIN FILTERS Air Filter, Element, Panel, 11-27/32in. L (PA4481)
- MAIN FILTER STAUFF SF6731MG Replacement/Interchange Spin-On Filter (MF0058075)
- MAIN FILTER STAUFF SF6721 Replacement/Interchange Spin-On Filter (MF0058069)
- MAIN FILTER STAUFF SF6726MG Replacement/Interchange Spin-On Filter (MF0058076)
- MAIN FILTER HYDROLINE IFE5010B Replacement/Interchange Spin-On Filter (MF0058027)
- MAIN FILTER PARKER 921166 Replacement/Interchange Spin-On Filter (MF0057994)
- MAIN FILTER FLEETGUARD HF6701 Replacement/Interchange Spin-On Filter (MF0411197)
- DONALDSON Hydraulic Filter, Spin-On Duramax, P164375 (P164375)
- Main Filter Automotive Hydraulic Filters