Shop All Automotive Hydraulic Filters
Main Filter
STAUFF SF6549 Replacement/Interchange Spin-On Filter
Mfr # MF0058000
Zoro # G8729046
$33.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Thread Size 1
- Application Filtration
- Height 5.38
- Filter Rating (Microns) 3
- Weight 1.2
Product Information
- Brand Main Filter
- MFR # MF0058000
- Zoro # G8729046
- Country of Origin United States
- Category Automotive Hydraulic Filters
Dimensions
Thread Size | 1 |
Height | 5.38 |
Details
Item | Hydraulic Filter |
Application | Filtration |
Filter Rating (Microns) | 3 |
Micron Rating | 3 |
Weight | 1.2 |
Replaces OEM Part | SF6549 |
Replaces OEM Brand | STAUFF |
Filter Style | Spin-On |
Product Media | Glass |
Beta Ratio 1 | 200/3 |
Beta Ration 2 | 1000/4.5 |
Seal Type | Buna |
OD Top | 3.75 |
OD Bottom | 3.75 |
Burst Pressure | 304 |
Collapse Pressure | 145 |
Flow Direction | Outside-In |
Threads Type | 12 UNF |
OEM Replacement Brand | STAUFF |
Filter Type | Spin-On |
Description
Main Filter MF0397984 replaces OEM SF6549 by STAUFF and is compatible in fit, form and function.Filter Technical Specifications Product Media: Glass Micron Rating: 3 Seal Type: Buna Height: 5.380in OD Top: 3.750in OD Bottom: 3.750inAll of our elements are manufactured according to ISO specifications, including: ISO 16889, Clean DP (low and high visc) - ISO 3968, Fluid compatibility - ISO 2943, Flow fatigue resistance - ISO 3724, Dirt capacity - ISO 16889, Collapse pressure - ISO 2941All items marked "Replacement" or "Interchange" are not affiliated with the original manufacture where names and part numbers are for cross reference only. All trademarks are trademarks of their respective owners. Reference is made to the OEM solely to identify the compatibility of Main Filter Inc filter with the OEM filter.Images may be a general representations of products
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ATTWOOD MARINE Plastic Thru-Hull Fitting - 1-1/2" - White (3875-3)
- TRIDENT HOSE 290V2000SS Blue Silicone "VHT" 90 Degree Elbow w/T-Bolt Clamps; 2" (290V2000SS)
- WESTWARD Brake Resetting Gauge (1EKA5)
- EXTREME MAX Extreme Max 5001.5067 Dolly Tray for Wide Motorcycle Scissor Jack (5001.5067)
- MAIN FILTER STAUFF SF6520 Hydraulic Filter Replacement (MF0057995)
- MAIN FILTER STAUFF SF6505 Replacement/Interchange Spin-On Filter (MF0058004)
- MAIN FILTER STAUFF SF6520W Replacement/Interchange Spin-On Filter (MF0410544)
- MAIN FILTER NORMAN 503 Replacement/Interchange Spin-On Filter (MF0411119)
- MAIN FILTER CATERPILLAR 3G3448 Hydraulic Filter Replacement (MF0066031)
- MAIN FILTER STAUFF SF6611 Replacement/Interchange Spin-On Filter (MF0411064)
- BALDWIN FILTERS Hydraulic Filter, 4-21/32 x 6-9/32 In (BT8890-MPG)
- Main Filter Automotive Hydraulic Filters