Shop All Oil Filters
Main Filter
SPEECO 390601A0 Replacement/Interchange Spin-On Filter
Mfr # MF0057995
Zoro # G3063196
product price: $19.79
/ea
$19.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Micron Rating 10
- Height 5.38
- Weight 1.54
- Application Filtration
- Replaces OEM Part 390601A0
Product Information
- Brand Main Filter
- MFR # MF0057995
- Zoro # G3063196
- Country of Origin Italy
- Category Oil Filters
Dimensions
Height | 5.38 |
Thread Size | 44259 |
Details
Item | Hydraulic Filter |
Micron Rating | 10 |
Weight | 1.54 |
Application | Filtration |
Replaces OEM Part | 390601A0 |
Replaces OEM Brand | SPEECO |
Filter Style | Spin-On |
Product Media | Cellulose |
Beta Ratio 1 | 44237 |
Seal Type | Buna |
OD Top | 3.75 |
OD Bottom | 3.75 |
Burst Pressure | 304.6 |
Collapse Pressure | 72.5 |
Flow Direction | Outside-In |
Threads Type | 14 BSP |
Filter Rating (Microns) | 10 |
OEM Replacement Brand | SPEECO |
Filter Type | Spin-On |
Description
Main Filter MF0806521 replaces OEM 390601A0 by SPEECO and is compatible in fit, form and function.Filter Technical Specifications Product Media: Cellulose Micron Rating: 10 Seal Type: Buna Height: 5.748in OD Top: 3.780in OD Bottom: 3.780inAll of our elements are manufactured according to ISO specifications, including: ISO 16889, Clean DP (low and high visc) - ISO 3968, Fluid compatibility - ISO 2943, Flow fatigue resistance - ISO 3724, Dirt capacity - ISO 16889, Collapse pressure - ISO 2941All items marked "Replacement" or "Interchange" are not affiliated with the original manufacture where names and part numbers are for cross reference only. All trademarks are trademarks of their respective owners. Reference is made to the OEM solely to identify the compatibility of Main Filter Inc filter with the OEM filter.Images may be a general representations of products
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DISCO Blk Nyln Grille Mldg Clips 18.50X23.50mm Head 23mm Stem PK5 (2159PK)
- DRAW-TITE 99-07 FORD F250/F350 FRONT MOUNT RECEIVER HITCH (65022)
- NATIONAL Bearings, 511042 (511042)
- STEMCO Hubcap, Wheel, Front, W/ Gasket, 6 Hole, Oil Bath, 4-1/2 Bc (340-4024)
- MAIN FILTER NORTRAC 778648 Hydraulic Filter Replacement (MF0057995)
- MAIN FILTER LANDINI 4204121M1 Replacement/Interchange Spin-On Filter (MF0058014)
- MAIN FILTER DOOSAN K1022788 Replacement/Interchange Spin-On Filter (MF0575541)
- MAIN FILTER HIFI SH66375 Replacement/Interchange Spin-On Filter (MF0575530)
- MAIN FILTER GENIE 44788 Replacement/Interchange Spin-On Filter (MF0057997)
- MAIN FILTER CNH (CASE-NEW HOLLAND) MT40007563 Hydraulic Filter Replacement (MF0057995)
- MAIN FILTER ROGERS MACHINERY F7899 Replacement/Interchange Spin-On Filter (MF0058058)
- Main Filter Oil Filters