Shop All Oil Filters
Main Filter
SKYJACK 138398 Replacement/Interchange Spin-On Filter
Mfr # MF0575528
Zoro # G3058320
product price: $52.45
/ea
$52.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Micron Rating 5
- Application Filtration
- Height 6.13
- Weight 2.3405
- Replaces OEM Part 138398
Product Information
- Brand Main Filter
- MFR # MF0575528
- Zoro # G3058320
- Country of Origin Italy
- Category Oil Filters
Dimensions
Height | 6.13 |
Thread Size | 1.375 |
Details
Item | Hydraulic Filter |
Micron Rating | 5 |
Application | Filtration |
Weight | 2.3405 |
Replaces OEM Part | 138398 |
Replaces OEM Brand | SKYJACK |
Filter Style | Spin-On |
Product Media | Glass |
Beta Ratio 1 | 200/5.4 |
Beta Ration 2 | 1000/7.7 |
Seal Type | Buna |
OD Top | 3.82 |
OD Bottom | 3.73 |
Burst Pressure | 1015 |
Collapse Pressure | 290 |
Flow Direction | Outside-In |
Threads Type | 12 UN2B |
Filter Rating (Microns) | 5 |
OEM Replacement Brand | SKYJACK |
Filter Type | Spin-On |
Description
Main Filter MF0801968 replaces OEM 138398 by SKYJACK and is compatible in fit, form and function.Filter Technical Specifications Product Media: Glass Micron Rating: 5 Seal Type: Buna Height: 6.130in OD Top: 3.819in OD Bottom: 3.728inAll of our elements are manufactured according to ISO specifications, including: ISO 16889, Clean DP (low and high visc) - ISO 3968, Fluid compatibility - ISO 2943, Flow fatigue resistance - ISO 3724, Dirt capacity - ISO 16889, Collapse pressure - ISO 2941All items marked "Replacement" or "Interchange" are not affiliated with the original manufacture where names and part numbers are for cross reference only. All trademarks are trademarks of their respective owners. Reference is made to the OEM solely to identify the compatibility of Main Filter Inc filter with the OEM filter.Images may be a general representations of products
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SCHLEY PRODUCTS NARROW ACCESS SEAL PLIERS (SL92350)
- WALKER EXHAUST Exhaust Muffler Assembly, 55329 (55329)
- BOYO VISION VTM7012FHD 7" HD Digital Backup Camera Monitor (VTM7012FHD)
- VELVAC Rxv Mirror System White (715213)
- MAIN FILTER LENZ 176535 Replacement/Interchange Spin-On Filter (MF0058009)
- MAIN FILTER AGCO 71321111 Hydraulic Filter Replacement (MF0057995)
- MAIN FILTER JACOBSEN 5003691 Replacement/Interchange Spin-On Filter (MF0575535)
- MAIN FILTER CHIPBLASTER 3536 Replacement/Interchange Spin-On Filter (MF0058081)
- MAIN FILTER LS TRACTOR 40195621 Replacement/Interchange Spin-On Filter (MF0057997)
- MAIN FILTER CARQUEST 85849 Replacement/Interchange Spin-On Filter (MF0058075)
- BALDWIN FILTERS Oil Filter, Spin-On, Full-Flow (BT223)
- Main Filter Oil Filters