Shop All Automotive Hydraulic Filters
Main Filter
SEPARATION TECHNOLOGIES ST6549 Replacement/Interchange Spin-On Filter
Mfr # MF0058000
Zoro # G2772851
product price: $36.29
/ea
$36.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Filter Rating (Microns) 3
- Application Filtration
- Filter Media Glass
- Height 5.38
- Thread Size 1
Product Information
- Brand Main Filter
- MFR # MF0058000
- Zoro # G2772851
- Country of Origin United States
- Category Automotive Hydraulic Filters
Dimensions
Height | 5.38 |
Thread Size | 1 |
Details
Filter Rating (Microns) | 3 |
Application | Filtration |
Filter Media | Glass |
Item | Hydraulic Filter |
Micron Rating | 3 |
Weight | 1.2 |
Replaces OEM Part | ST6549 |
Replaces OEM Brand | SEPARATION TECHNOLOGIES |
Filter Style | Spin-On |
Product Media | Glass |
Beta Ratio 1 | 200/3 |
Beta Ration 2 | 1000/4.5 |
Seal Type | Buna |
OD Top | 3.75 |
OD Bottom | 3.75 |
Burst Pressure | 304 |
Collapse Pressure | 145 |
Flow Direction | Outside-In |
Threads Type | 12 UNF |
Glass | Spin-On |
OEM Replacement Brand | SEPARATION TECHNOLOGIES |
Description
Main Filter MF0396256 replaces OEM ST6549 by SEPARATION TECHNOLOGIES and is compatible in fit, form and function.Filter Technical Specifications Product Media: Glass Micron Rating: 3 Seal Type: Buna Height: 5.380in OD Top: 3.750in OD Bottom: 3.750inAll of our elements are manufactured according to ISO specifications, including: ISO 16889, Clean DP (low and high visc) - ISO 3968, Fluid compatibility - ISO 2943, Flow fatigue resistance - ISO 3724, Dirt capacity - ISO 16889, Collapse pressure - ISO 2941All items marked "Replacement" or "Interchange" are not affiliated with the original manufacture where names and part numbers are for cross reference only. All trademarks are trademarks of their respective owners. Reference is made to the OEM solely to identify the compatibility of Main Filter Inc filter with the OEM filter.Images may be a general representations of products
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BUYERS PRODUCTS Universal Mounting Kit for In-Frame Truck Box (1705399)
- AISIN Automatic Transmission Fluid, #Aisin Atf-Tfe (ATF-TFE)
- WHITECAP Chain & Rope Deck Pipe Hinged 1-1/2" Opening (S-112C)
- WEATHER GUARD RAM PROMASTER REAR WINDOW SCREEN (88050)
- MAIN FILTER HASTINGS HF788 Replacement/Interchange Spin-On Filter (MF0057996)
- MAIN FILTER DONALDSON/FBO/DCI P550387 Replacement/Interchange Spin-On Filter (MF0058058)
- MAIN FILTER GARDNER DENVER EFC89675429 Replacement/Interchange Spin-On Filter (MF0057996)
- MAIN FILTER MP FILTRI CS100P25A Replacement/Interchange Spin-On Filter (MF0058028)
- MAIN FILTER HYDAC/HYCON 2059436 Hydraulic Filter Replacement (MF0058062)
- MAIN FILTER STAUFF SFC35125E Replacement/Interchange Spin-On Filter (MF0058008)
- DONALDSON Hydraulic Filter, Cartridge, P170589 (P170589)
- Main Filter Automotive Hydraulic Filters