Shop All Oil Filters
Main Filter
SCHWING 30393687 Hydraulic Filter Replacement
Mfr # MF0058062
Zoro # G3093637
$49.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Micron Rating 10
- Height 6.94
- Weight 2.5
- Application Filtration
- Replaces OEM Part 30393687
Product Information
- Brand Main Filter
- MFR # MF0058062
- Zoro # G3093637
- Country of Origin United States
- Category Oil Filters
Dimensions
Height | 6.94 |
Thread Size | 1.5 |
Details
Item | Hydraulic Filter |
Micron Rating | 10 |
Weight | 2.5 |
Application | Filtration |
Replaces OEM Part | 30393687 |
Replaces OEM Brand | SCHWING |
Filter Style | Spin-On |
Product Media | Glass |
Beta Ratio 1 | 200/9.9 |
Beta Ration 2 | 1000/12.4 |
Seal Type | Buna |
OD Top | 5.06 |
OD Bottom | 5.06 |
Burst Pressure | 261 |
Collapse Pressure | 145 |
Flow Direction | Outside-In |
Threads Type | 16 UNF |
Filter Rating (Microns) | 10 |
OEM Replacement Brand | SCHWING |
Filter Type | Spin-On |
Description
Main Filter MF0796585 replaces OEM 30393687 by SCHWING and is compatible in fit, form and function.Filter Technical Specifications Product Media: Glass Micron Rating: 10 Seal Type: Buna Height: 6.940in OD Top: 5.060in OD Bottom: 5.060inAll of our elements are manufactured according to ISO specifications, including: ISO 16889, Clean DP (low and high visc) - ISO 3968, Fluid compatibility - ISO 2943, Flow fatigue resistance - ISO 3724, Dirt capacity - ISO 16889, Collapse pressure - ISO 2941All items marked "Replacement" or "Interchange" are not affiliated with the original manufacture where names and part numbers are for cross reference only. All trademarks are trademarks of their respective owners. Reference is made to the OEM solely to identify the compatibility of Main Filter Inc filter with the OEM filter.Images may be a general representations of products
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BALDWIN FILTERS Oil Fltr, Spin-On, 3-1/4"x3-11/16"x3-1/4" (B1434)
- BALDWIN FILTERS Fuel Filter, 9-3/32 x 4-9/32 x 9-3/32 In (BF1383-O)
- LISLE Tubing Bender, 3/16, 1/4, 5/16 and 3/8" (44000)
- UWS 96 X 13 X 17 TOPSIDER BOX (TBTS-96)
- MAIN FILTER AGCO 020493R1 Replacement/Interchange Spin-On Filter (MF0058057)
- MAIN FILTER LENZ CP752100 Hydraulic Filter Replacement (MF0057995)
- MAIN FILTER SAURER 11004917 Replacement/Interchange Spin-On Filter (MF0575530)
- MAIN FILTER ALLIS CHALMERS 02483998 Replacement/Interchange Spin-On Filter (MF0057997)
- MAIN FILTER VACTOR 42431A Replacement/Interchange Spin-On Filter (MF0058075)
- MAIN FILTER CARQUEST 85758 Replacement/Interchange Spin-On Filter (MF0058058)
- WIX FILTERS Lube Filter, 51522Mp (51522MP)
- Main Filter Oil Filters