Shop All Automotive Hydraulic Filters
Main Filter
ROLLS-ROYCE F074088 Hydraulic Filter Replacement
Mfr # MF0576112
Zoro # G2929469
$36.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Micron Rating 25
- Filter Rating (Microns) 25
- Filter Media Glass
- Application Filtration
- Height 4.82
Product Information
- Brand Main Filter
- MFR # MF0576112
- Zoro # G2929469
- Country of Origin Canada
- Category Automotive Hydraulic Filters
Dimensions
Height | 4.82 |
Details
Micron Rating | 25 |
Filter Rating (Microns) | 25 |
Filter Media | Glass |
Item | Hydraulic Filter |
Application | Filtration |
Weight | 0.5676 |
Replaces OEM Part | F074088 |
Replaces OEM Brand | ROLLS-ROYCE |
Filter Style | Pressure Line |
Product Media | Glass |
Beta Ratio 1 | 200/20.7 |
Beta Ration 2 | 1000/26.6 |
Seal Type | Viton |
OD Top | 2.18 |
OD Bottom | 2.18 |
Collapse Pressure | 363 |
Flow Direction | Outside-In |
ID Top | 0.75 |
Glass | Pressure Line |
OEM Replacement Brand | ROLLS-ROYCE |
Description
Main Filter MF0591719 replaces OEM F074088 by ROLLS-ROYCE and is compatible in fit, form and function.Filter Technical Specifications Product Media: Glass Micron Rating: 25 Seal Type: Viton Height: 4.82in OD Top: 2.177in OD Bottom: 2.177in ID Top: 0.748inAll of our elements are manufactured according to ISO specifications, including: ISO 16889, Clean DP (low and high visc) - ISO 3968, Fluid compatibility - ISO 2943, Flow fatigue resistance - ISO 3724, Dirt capacity - ISO 16889, Collapse pressure - ISO 2941All items marked "Replacement" or "Interchange" are not affiliated with the original manufacture where names and part numbers are for cross reference only. All trademarks are trademarks of their respective owners. Reference is made to the OEM solely to identify the compatibility of Main Filter Inc filter with the OEM filter.Images may be a general representations of products
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SYNFLEX Air Brake Tubing, Type B, 5/8 In OD, Red (3270-1012-0100)
- ORALITE Reflective Tape, SB Yellow, 18in. L, 4in. W (18454)
- HAYES Hayes 100400B Air Actuated Electric Trailer Brake Controller (100400C)
- A & I PRODUCTS FILTER, AIR KAWASAKI 11013-2218 B1AF184 6" x6" x1" (A-B1AF282)
- MAIN FILTER DONALDSON/FBO/DCI P165705 Replacement/Interchange Spin-On Filter (MF0575546)
- MAIN FILTER DONALDSON/FBO/DCI P560693 Replacement/Interchange Spin-On Filter (MF0058004)
- MAIN FILTER SOFIMA HYDRAULICS CA301ACD1 Replacement/Interchange Spin-On Filter (MF0058057)
- MAIN FILTER NAPA 1249 Replacement/Interchange Spin-On Filter (MF0057995)
- MAIN FILTER FILTREC A110GW039 Replacement/Interchange Spin-On Filter (MF0410601)
- MAIN FILTER NAPA 1483 Replacement/Interchange Spin-On Filter (MF0575535)
- DONALDSON Hydraulic Filter, Cartridge, P174610 (P174610)
- Main Filter Automotive Hydraulic Filters