Shop All Oil Filters
Main Filter
ROGERS MACHINERY F7899 Replacement/Interchange Spin-On Filter
Mfr # MF0058058
Zoro # G3072652
product price: $33.15
/ea
$33.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Micron Rating 25
- Height 6.94
- Application Filtration
- Weight 2.4
- Replaces OEM Part F7899
Product Information
- Brand Main Filter
- MFR # MF0058058
- Zoro # G3072652
- Country of Origin United States
- Category Oil Filters
Dimensions
Height | 6.94 |
Thread Size | 1.5 |
Details
Item | Hydraulic Filter |
Micron Rating | 25 |
Application | Filtration |
Weight | 2.4 |
Replaces OEM Part | F7899 |
Replaces OEM Brand | ROGERS MACHINERY |
Filter Style | Spin-On |
Product Media | Cellulose |
Beta Ratio 1 | 44252 |
Seal Type | Buna |
OD Top | 5.06 |
OD Bottom | 5.06 |
Burst Pressure | 261 |
Collapse Pressure | 72.5 |
Flow Direction | Outside-In |
Threads Type | 16 UNF |
Filter Rating (Microns) | 20 |
OEM Replacement Brand | ROGERS MACHINERY |
Filter Type | Spin-On |
Description
Main Filter MF0871642 replaces OEM F7899 by ROGERS MACHINERY and is compatible in fit, form and function.Filter Technical Specifications Product Media: Cellulose Micron Rating: 20 Seal Type: Buna Height: 6.940in OD Top: 5.060in OD Bottom: 5.060inAll of our elements are manufactured according to ISO specifications, including: ISO 16889, Clean DP (low and high visc) - ISO 3968, Fluid compatibility - ISO 2943, Flow fatigue resistance - ISO 3724, Dirt capacity - ISO 16889, Collapse pressure - ISO 2941All items marked "Replacement" or "Interchange" are not affiliated with the original manufacture where names and part numbers are for cross reference only. All trademarks are trademarks of their respective owners. Reference is made to the OEM solely to identify the compatibility of Main Filter Inc filter with the OEM filter.Images may be a general representations of products
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BLUE SEA SYSTEMS Blue Sea 9001e e-Series Battery Switch Selector (9001E)
- AIRBAGIT AirBagIt FIT-DRAIN Drain Valve 0.25 NPT Male - Air Fittings (FIT-DRAIN)
- ASTRO PNEUMATIC Pad Pinstripe Removal, 3-1/2" (400E)
- DONALDSON Air Filter, Primary Round, P181008 (P181008)
- MAIN FILTER AGCO 71321111 Hydraulic Filter Replacement (MF0057995)
- MAIN FILTER NORTRAC 778648 Hydraulic Filter Replacement (MF0057995)
- MAIN FILTER EXCEL 783936 Hydraulic Filter Replacement (MF0057995)
- MAIN FILTER CARQUEST 96385 Replacement/Interchange Spin-On Filter (MF0058069)
- MAIN FILTER FORCE AMERICA F506810C Replacement/Interchange Spin-On Filter (MF0058057)
- MAIN FILTER BUCHER HYDRAULICS FPN1016 Hydraulic Filter Replacement (MF0057995)
- K&N Oil Filter, Hp-2011 (HP-2011)
- Main Filter Oil Filters