Shop All Automotive Hydraulic Filters
Main Filter
QUINCY 126356050 Replacement/Interchange Spin-On Filter
Mfr # MF0058057
Zoro # G2790001
product price: $31.99
/ea
$31.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Filter Media Cellulose
- Height 6.94
- Application Filtration
- Thread Size 1.5
- Micron Rating 10
Product Information
- Brand Main Filter
- MFR # MF0058057
- Zoro # G2790001
- Country of Origin United States
- Category Automotive Hydraulic Filters
Dimensions
Height | 6.94 |
Thread Size | 1.5 |
Details
Filter Media | Cellulose |
Application | Filtration |
Item | Hydraulic Filter |
Micron Rating | 10 |
Filter Rating (Microns) | 10 |
Weight | 2.4 |
Replaces OEM Part | 126356050 |
Replaces OEM Brand | QUINCY |
Filter Style | Spin-On |
Product Media | Cellulose |
Beta Ratio 1 | 44237 |
Seal Type | Buna |
OD Top | 5.06 |
OD Bottom | 5.06 |
Burst Pressure | 261 |
Collapse Pressure | 72.5 |
Flow Direction | Outside-In |
Threads Type | 16 UNF |
Cellulose | Spin-On |
OEM Replacement Brand | QUINCY |
Description
Main Filter MF0391820 replaces OEM 126356050 by QUINCY and is compatible in fit, form and function.Filter Technical Specifications Product Media: Cellulose Micron Rating: 10 Seal Type: Buna Height: 6.940in OD Top: 5.060in OD Bottom: 5.060inAll of our elements are manufactured according to ISO specifications, including: ISO 16889, Clean DP (low and high visc) - ISO 3968, Fluid compatibility - ISO 2943, Flow fatigue resistance - ISO 3724, Dirt capacity - ISO 16889, Collapse pressure - ISO 2941All items marked "Replacement" or "Interchange" are not affiliated with the original manufacture where names and part numbers are for cross reference only. All trademarks are trademarks of their respective owners. Reference is made to the OEM solely to identify the compatibility of Main Filter Inc filter with the OEM filter.Images may be a general representations of products
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- C.E. SMITH Pkg Draw Bar Bag, 15 in. x 4 in. x 6 in. (27481)
- ROADPRO Valve Caps, w/Blue Colored Tip, Chrome (RPCRVC4B)
- CURT Chnnl-Mnt Coupler w/Slv-Lck, Blk, 2-5/16" (25329)
- NGK NGK 3932 Standard Spark Plug - DCPR7E, 1 Pack (3932)
- MAIN FILTER MP FILTRI CSG100M90A Replacement/Interchange Spin-On Filter (MF0058068)
- MAIN FILTER FLEETGUARD HF6133 Replacement/Interchange Spin-On Filter (MF0058057)
- MAIN FILTER DONALDSON/FBO/DCI P165880 Replacement/Interchange Spin-On Filter (MF0058076)
- MAIN FILTER BALDWIN BT8928 Replacement/Interchange Spin-On Filter (MF0058011)
- MAIN FILTER WIX 51553 Replacement/Interchange Spin-On Filter (MF0057997)
- MAIN FILTER CROSS 1A9021 Hydraulic Filter Replacement (MF0057995)
- DONALDSON Hydraulic Filter, Spin-On Duramax, P171276 (P171276)
- Main Filter Automotive Hydraulic Filters