Shop All Automotive Hydraulic Filters
Main Filter
PARKER 935167 Replacement/Interchange Spin-On Filter
Mfr # MF0058053
Zoro # G8684368
product price: $48.95
/ea
$48.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Thread Size 1.5
- Filter Rating (Microns) 3
- Height 7.88
- Application Filtration
- Weight 1.9
Product Information
- Brand Main Filter
- MFR # MF0058053
- Zoro # G8684368
- Country of Origin United States
- Category Automotive Hydraulic Filters
Dimensions
Thread Size | 1.5 |
Height | 7.88 |
Details
Item | Hydraulic Filter |
Micron Rating | 3 |
Filter Rating (Microns) | 3 |
Application | Filtration |
Weight | 1.9 |
Replaces OEM Part | 935167 |
Replaces OEM Brand | PARKER |
Filter Style | Spin-On |
Product Media | Glass |
Beta Ratio 1 | 200/3 |
Beta Ration 2 | 1000/4.5 |
Seal Type | Buna |
OD Top | 3.75 |
OD Bottom | 3.75 |
Burst Pressure | 261 |
Collapse Pressure | 145 |
Flow Direction | Outside-In |
Threads Type | 16 UNF |
OEM Replacement Brand | PARKER |
Filter Type | Spin-On |
Description
Main Filter MF0096286 replaces OEM 935167 by PARKER and is compatible in fit, form and function.Filter Technical Specifications Product Media: Glass Micron Rating: 3 Seal Type: Buna Height: 7.880in OD Top: 3.750in OD Bottom: 3.750inAll of our elements are manufactured according to ISO specifications, including: ISO 16889, Clean DP (low and high visc) - ISO 3968, Fluid compatibility - ISO 2943, Flow fatigue resistance - ISO 3724, Dirt capacity - ISO 16889, Collapse pressure - ISO 2941All items marked "Replacement" or "Interchange" are not affiliated with the original manufacture where names and part numbers are for cross reference only. All trademarks are trademarks of their respective owners. Reference is made to the OEM solely to identify the compatibility of Main Filter Inc filter with the OEM filter.Images may be a general representations of products
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FLEXTECH Heavy Duty Radiator Hose, 1-7/8In, Blue (C40-187(36))
- SKYJACKER SUSPENSION HYDRO SHOCK W/RED BOOT (H7052)
- FAIRCHILD INDUSTRIES D4027 - 1997-2006 Jeep Wrangler Windshield Inside Garnish (D4027)
- ILC Replacement For MERCEDES BENZ, SLC YEAR 2019 PLATINUM WIPER BLADES (SLC YEAR: 2019 PLATINUM WIPER BLADES)
- MAIN FILTER PARKER 935169 Replacement/Interchange Spin-On Filter (MF0058055)
- MAIN FILTER FLEETGUARD HF6701 Replacement/Interchange Spin-On Filter (MF0411197)
- MAIN FILTER FLEETGUARD HF6057 Replacement/Interchange Spin-On Filter (MF0057997)
- MAIN FILTER DONALDSON/FBO/DCI P550251 Replacement/Interchange Spin-On Filter (MF0058069)
- MAIN FILTER TAMROCK 89559379 Replacement/Interchange Spin-On Filter (MF0057994)
- MAIN FILTER PARKER 921166 Replacement/Interchange Spin-On Filter (MF0057994)
- BALDWIN FILTERS Hydraulic Breather Filter, 2-29/32 In (P7336 KIT)
- Main Filter Automotive Hydraulic Filters