Shop All Automotive Hydraulic Filters
Main Filter
PARKER 92199910C Replacement/Interchange Spin-On Filter
Mfr # MF0057995
Zoro # G8381819
product price: $19.45
/ea
$19.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Thread Size 44259
- Application Filtration
- Filter Rating (Microns) 10
- Weight 1.54
- Height 5.38
Product Information
- Brand Main Filter
- MFR # MF0057995
- Zoro # G8381819
- Country of Origin Italy
- Category Automotive Hydraulic Filters
Dimensions
Thread Size | 44259 |
Height | 5.38 |
Details
Application | Filtration |
Filter Rating (Microns) | 10 |
Micron Rating | 10 |
Weight | 1.54 |
Item | Hydraulic Filter |
Replaces OEM Part | 92199910C |
Replaces OEM Brand | PARKER |
Filter Style | Spin-On |
Product Media | Cellulose |
Beta Ratio 1 | 44237 |
Seal Type | Buna |
OD Top | 3.75 |
OD Bottom | 3.75 |
Burst Pressure | 304.6 |
Collapse Pressure | 72.5 |
Flow Direction | Outside-In |
Threads Type | 14 BSP |
OEM Replacement Brand | PARKER |
Filter Type | Spin-On |
Description
Main Filter MF0774952 replaces OEM 92199910C by PARKER and is compatible in fit, form and function.Filter Technical Specifications Product Media: Cellulose Micron Rating: 10 Seal Type: Buna Height: 5.748in OD Top: 3.780in OD Bottom: 3.780inAll of our elements are manufactured according to ISO specifications, including: ISO 16889, Clean DP (low and high visc) - ISO 3968, Fluid compatibility - ISO 2943, Flow fatigue resistance - ISO 3724, Dirt capacity - ISO 16889, Collapse pressure - ISO 2941All items marked "Replacement" or "Interchange" are not affiliated with the original manufacture where names and part numbers are for cross reference only. All trademarks are trademarks of their respective owners. Reference is made to the OEM solely to identify the compatibility of Main Filter Inc filter with the OEM filter.Images may be a general representations of products
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STROMBERG CARLSON TIRE CARRIER RIGID - UNIVERSAL FIT: TRAVEL TRAILER & FIFTH WHEEL ONLY (TR-1)
- BLACK BULL Parts Washer, 20 gal. (PWASH20)
- CTR Suspension Control Arm, CQ0145R (CQ0145R)
- BENNETT MARINE Trim Tabs Lexan Cover (VP1138)
- MAIN FILTER PARKER 12AT10C Hydraulic Filter Replacement (MF0057995)
- MAIN FILTER PARKER 928763 Replacement/Interchange Spin-On Filter (MF0058004)
- MAIN FILTER PARKER FA3510 Replacement/Interchange Spin-On Filter (MF0057995)
- MAIN FILTER HY-PRO HP75L8149WB Replacement/Interchange Spin-On Filter (MF0058081)
- MAIN FILTER LHA SPE1525 Replacement/Interchange Spin-On Filter (MF0057997)
- MAIN FILTER CIM-TEK 70139 Replacement/Interchange Spin-On Filter (MF0058007)
- BALDWIN FILTERS Hydraulic Filter, 3 x 4-7/8 In (PT727-HD)
- Main Filter Automotive Hydraulic Filters