Shop All Automotive Hydraulic Filters
Main Filter
NORMAN 178025 Replacement/Interchange Spin-On Filter
Mfr # MF0058069
Zoro # G8371626
$40.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Filter Rating (Microns) 10
- Weight 3.1
- Thread Size 1.5
- Height 10.94
- Application Filtration
Product Information
- Brand Main Filter
- MFR # MF0058069
- Zoro # G8371626
- Country of Origin United States
- Category Automotive Hydraulic Filters
Dimensions
Thread Size | 1.5 |
Height | 10.94 |
Details
Filter Rating (Microns) | 10 |
Weight | 3.1 |
Item | Hydraulic Filter |
Micron Rating | 10 |
Application | Filtration |
Replaces OEM Part | 178025 |
Replaces OEM Brand | NORMAN |
Filter Style | Spin-On |
Product Media | Cellulose |
Beta Ratio 1 | 44237 |
Seal Type | Buna |
OD Top | 5.06 |
OD Bottom | 5.06 |
Burst Pressure | 261 |
Collapse Pressure | 72.5 |
Flow Direction | Outside-In |
Threads Type | 16 UNF |
OEM Replacement Brand | NORMAN |
Filter Type | Spin-On |
Description
Main Filter MF0772100 replaces OEM 178025 by NORMAN and is compatible in fit, form and function.Filter Technical Specifications Product Media: Cellulose Micron Rating: 10 Seal Type: Buna Height: 10.940in OD Top: 5.060in OD Bottom: 5.060inAll of our elements are manufactured according to ISO specifications, including: ISO 16889, Clean DP (low and high visc) - ISO 3968, Fluid compatibility - ISO 2943, Flow fatigue resistance - ISO 3724, Dirt capacity - ISO 16889, Collapse pressure - ISO 2941All items marked "Replacement" or "Interchange" are not affiliated with the original manufacture where names and part numbers are for cross reference only. All trademarks are trademarks of their respective owners. Reference is made to the OEM solely to identify the compatibility of Main Filter Inc filter with the OEM filter.Images may be a general representations of products
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SEA DOG 12V Accessory Plug, #426114-1 (426114-1)
- 3M Rust/Paint Auto-Pak Automotive Stripper, 4" Diameter (MMM3171)
- FAG BEARINGS AXLE BEARING (FC67148.5)
- SKF Shaft Seal, 3 x 3-3/4 x 3/8", CRWA1, Nitrile (29866)
- MAIN FILTER FILTREC A152G03 Replacement/Interchange Spin-On Filter (MF0058073)
- MAIN FILTER BALDWIN BT8475 Replacement/Interchange Spin-On Filter (MF0058028)
- MAIN FILTER FILTREC A120T60 Replacement/Interchange Spin-On Filter (MF0058037)
- MAIN FILTER MP FILTRI CSG50A10 Replacement/Interchange Spin-On Filter (MF0058004)
- MAIN FILTER FRAM PH3567 Replacement/Interchange Spin-On Filter (MF0058057)
- MAIN FILTER NORMAN 525 Replacement/Interchange Spin-On Filter (MF0058058)
- WIX FILTERS Auto Trans Filter Kit, 51628 (51628)
- Main Filter Automotive Hydraulic Filters